Shop All V-Belts
Bestorq
Aftermarket Husqvarna RZ5424 (289823) (Drive 2010-13) Zero Turn Mower Replacement Belt, A55LG
Mfr # A55LG
Zoro # G903807062
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 57 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 57 in |
Height | 5/16 in |
Inside Length | 55 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | 539110411 |
Replaces OEM Brand | Husqvarna |
Standards | RMA |
Storage Temp. | 40F-100F |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Weight | 0.35 lbs. |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-57 in Height-5/16 in Weight: 0.35 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Flange16FP-16FL C62 FLANGE PAD (W44-16-16)
- PREVOST High Flow 1/4"Female Flow Euro Style Coupler (PRVERC071201)
- ZEP Zep 45 DualForce, Lubricant, 20n14, PK12 (374301)
- DANA SPICER CHASSIS Universal Joint, 5-134X (5-134X)
- BESTORQ 3V730/02 Banded Belt, 73 in Outside Length, 3/8 in Top Width, 2 Ribs (3V730/02)
- BESTORQ 3VX750/03 Banded Cogged Belt, 75 in Outside Length, 3/8 in Top Width, 3 Ribs (3VX750/03)
- BESTORQ Aftermarket Bobcat 942206 (PTO to Deck 61") Riding Lawn Mower Replacement Belt, B98LG (B98LG)
- BESTORQ Aftermarket MTD 754-0430 Replacement Belt, 3LK350 (3LK350)
- BESTORQ Aftermarket CUB CADET 954-04033A Replacement Belt, 4LK1180 (4LK1180)
- BESTORQ 3L440 V Belt, 44 in Outside Length, 3/8 in Top Width, 1 Ribs (3L440)
- BESTORQ Aftermarket replacement for 9540131 Mtd Products, Inc. 311-850-000 (1991) belt, SPZ900 (SPZ900)
- Bestorq Power Transmission Belts