Shop All V-Belts
Bestorq
Aftermarket HESSTON 56630 Replacement Belt, 5V2360
Mfr # 5V2360
Zoro # G203567666
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 5/8 in
- Outside Length 236 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 236 in |
Height | 35/64 in |
Inside Length | 234 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 2.81 lbs. |
Application | Heavy Duty General Application |
Temp. Range | -30 F to 160 F |
Standards | RMA |
Replaces OEM Brand | CASE - I H |
Replaces OEM Part | 676626R1 |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-5/8 in Material-Rubber Outside Length-236 in Height-35/64 in Weight: 2.81 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 1 1/4" Id, 2Set/2Screwsat90 Kwset Screw Coupling, Stl, Bo (RC-125-KW4H@90)
- FESTO Clamping Module EV-16-4 (EV-16-4)
- DDS Shaft Seal, 35 x 46 x 7 mm., TC, Nitrile Rubber (35467TC)
- BALDOR-RELIANCE 1.5Hp, 3600Rpm, 1Ph, 60Hz, 3528L, 3528L, Tefc (2048-151D)
- BESTORQ Aftermarket FOSTER B88 Replacement Belt, B88 (B88)
- BESTORQ Aftermarket replacement for 22173 Simplicity ZT3500 5901274 ZT3500B244 (Pump Drive) belt, SPA1682 (SPA1682)
- BESTORQ Aftermarket SIOUX STEEL B68 Replacement Belt, B68 (B68)
- BESTORQ AX20 Cogged Belt, 22 in Outside Length, 3/8 in Top Width, 1 Ribs (AX20)
- BESTORQ 3VX335 Cogged Belt, 33.5 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX335)
- BESTORQ 3VX465 Cogged Belt, 46.5 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX465)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 50'' Long x 14 Ribs Wide - 500J14 (500J14)
- Bestorq Power Transmission Belts