Shop All V-Belts
Bestorq
Aftermarket GILMORE - TATGE MFG. B112 Replacement Belt, B112
Mfr # B112
Zoro # G703577011
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 5/8 in
- Number of Ribs 1
- Outside Length 115 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 115 in |
Height | 7/16 in |
Inside Length | 112 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Weight | 1.15 lbs. |
Application | Heavy Duty General Application |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Temp. Range | -30 F to 160 F |
Standards | RMA |
Replaces OEM Brand | WALSH |
Replaces OEM Part | B6112 |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-5/8 in Material-Rubber Outside Length-115 in Height-7/16 in Weight: 1.15 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Plunger (CR36040)
- ARO Manual Air Control Valve, 4-Way, 3/8in NPT (K313LS)
- TOMPKINS Hydraulic Fitting-Steel12MJ-12MP (2404-12-12)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (UCFL207-20)
- BESTORQ Aftermarket TORO/WHEEL 26-9670 Replacement Belt, 4LK400 (4LK400)
- BESTORQ Aftermarket 102759 CENTURY MOTOR & COMPRESSOR Classic Replacement V-Belt, A49 (A49)
- BESTORQ Aftermarket Ariens / Gravely 915083 ZOOM 2552 (Deck 52") Zero Turn Mower Replacement Belt, A143LG (A143LG)
- BESTORQ MTD/Cub Cadet/White LT1018 13AL11CG712(PTO to Deck) Riding Lawn Mower Replacement Belt, A58LG (A58LG)
- BESTORQ Aftermarket THOMPSON B105 Replacement Belt, B105 (B105)
- BESTORQ BX93 Cogged Belt, 96 in Outside Length, 21/32 in Top Width, 1 Ribs (BX93)
- BESTORQ Aftermarket Husqvarna RZ4623 (967009801) (Drive 2001-12) Zero Turn Mower Replacement Belt, A55LG (A55LG)
- Bestorq V-Belts