Shop All V-Belts
Bestorq
Aftermarket Exmark MPKA21B (Drive) Walk Behind Mower Replacement Belt, 3L340LG
Mfr # 3L340LG
Zoro # G803806523
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 3/8 in
- Outside Length 34 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Product Information
Dimensions
Top Width | 3/8 in |
Outside Length | 34 in |
Height | 7/32 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | 3L360K |
Replaces OEM Brand | Exmark |
Standards | RMA |
Storage Temp. | 40F-100F |
Banded Belt | No |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Weight | 0.12 lbs. |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-3/8 in Material-Kevlar (Aramid) Outside Length-34 in Height-7/32 in Weight: 0.12 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0330R010PHC, Return Line, 10 micron, Outside-In (MF0615411)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 7/8 Bore Dia., 16 # of Teeth (40B16F-7/8)
- MASTER PNEUMATIC MUFFLER 3/4 MALE (M200-6)
- PARKER Hydraulic Hose Adapter, 1.17" L, 6000 psi (3/4 X 1/4 PTR-SS)
- BESTORQ Aftermarket FORD/NEW HOLLAND 162248 Replacement Belt, B76 (B76)
- BESTORQ Aftermarket Hustler 932822 FASTRAK (Trans Drive, S/N 113859) Zero Turn Mower Replacement Belt, A69 (A69)
- BESTORQ Aftermarket E.L. CALDWELL A31 Replacement Belt, A31 (A31)
- BESTORQ 3V335 V Belt, 33.5 in Outside Length, 3/8 in Top Width, 1 Ribs (3V335)
- BESTORQ Aftermarket Encore 72B850ZP PROWLER MID CUT (Deck 72") Zero Turn Mower Replacement Belt, B158 (B158)
- BESTORQ Aftermarket Bad Boy 2012 BBS 5400 (Pump) Zero Turn Mower Replacement Belt, A64LG (A64LG)
- D&D 46 1/2" Outside Length, 1 4/7" Top Width, 4 Ribs (4/3VX465)
- Bestorq V-Belts