Shop All V-Belts
Bestorq
Aftermarket Exmark LZS801GKA604A1 LAZER Z S (Deck 60") Zero Turn Mower Replacement Belt, B196LG
Mfr # B196LG
Zoro # G103822223
product price: $59.75
/ea
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 21/32 in
- Outside Length 199 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 199 in |
Inside Length | 196 in |
Height | 7/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | 1098073 |
Replaces OEM Brand | Exmark |
Storage Temp. | 40F-100F |
Standards | RMA |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Weight | 2.05 lbs. |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-199 in Height-7/16 in Weight: 2.05 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6004 2RS, 6000 Series Single Row Deep Groove Ball Bearing (6004 2RS)
- RULAND Clamp Jaw Coupling Hub, 22mm, Aluminum (MJCC51-22-A)
- PIAB Vacuum Cup, Hydrogenated NBR, Blue, PK10 (B5.47)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 4 in Stroke, Round Body Double Acting (5ZEE6)
- BESTORQ Aftermarket CASE - I H 558141R1 Replacement Belt, C101 (C101)
- BESTORQ Aftermarket Kubota B2400 (w/ RFM60 rear mower) Compact Tractor Replacement Belt, B104 (B104)
- BESTORQ 4L520 V Belt, 52 in Outside Length, 1/2 in Top Width, 1 Ribs (4L520)
- BESTORQ Aftermarket Hesston 6450 Swather / Windrower Replacement Belt, C107 (C107)
- BESTORQ Banded Belt, 96 in Outside Length, 21/32 in Top Width, 2 Ribs (2/B93)
- BESTORQ Banded Cogged Belt, 55 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX550)
- D&D 74" Outside Length, 1/2" Top Width, 1 Ribs (AX72)
- Bestorq Power Transmission Belts