Shop All V-Belts
Bestorq
Aftermarket Country Clipper CHARGER SR1020 (Drive) Zero Turn Mower Replacement Belt, A68LG
Mfr # A68LG
Zoro # G603809878
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1/2 in
- Number of Ribs 1
- Outside Length 70 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 70 in |
Inside Length | 68 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | D3769 |
Replaces OEM Brand | Country Clipper |
Storage Temp. | 40F-100F |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Banded Belt | No |
Weight | 0.43 lbs. |
Standards | RMA |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-70 in Height-5/16 in Weight: 0.43 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Deluxe Polycarbonate FR Duo, 1/4" NPT (1106)
- DDS Shaft Seal, TC, 12mm ID, Nitrile Rubber (123007TC)
- ARO Coil Connector, 120 Vac (CHL-120)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (SFT-23)
- BESTORQ Banded Cogged Belt, 161 in Outside Length, 2.64 in Top Width, 4 Ribs (BX158/04)
- BESTORQ Banded Cogged Belt, 118 in Outside Length, 1.98 in Top Width, 3 Ribs (3/BX115)
- BESTORQ BX104 Cogged Belt, 107 in Outside Length, 21/32 in Top Width, 1 Ribs (BX104)
- BESTORQ Kevlar V-Belt / 4L360LG, 4L360K (4L360K)
- BESTORQ Kevlar V-Belt, 4L750LG (4L750LG)
- BESTORQ Aftermarket 10243 CAPITAL AIRE FAN Classic Replacement V-Belt, B45 (B45)
- DAYTON CX133 Cogged V-Belt, 137" Outside Length, 7/8" Top Width, 1 Ribs (3GXD3)
- Bestorq Power Transmission Belts