Shop All V-Belts
Bestorq
Aftermarket CLAAS 687046 Replacement Belt, B108
Mfr # B108
Zoro # G603568690
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 5/8 in
- Outside Length 111 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 111 in |
Height | 7/16 in |
Inside Length | 108 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Application | Heavy Duty General Application |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 1.11 lbs. |
Standards | RMA |
Temp. Range | -30 F to 160 F |
Replaces OEM Brand | E.L. CALDWELL |
Replaces OEM Part | E15 |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-5/8 in Material-Rubber Outside Length-111 in Height-7/16 in Weight: 1.11 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-International04MJ-12X1.5MM (7400-04-12)
- CONTINENTAL Washdown Hose, 1" ID x 25 ft., White (CRX100-25-G)
- GATES Polyflex JB Belts, 3/5M975JB (3/5M975JB)
- REELCRAFT Hose Assembly, 1/2" Hose Dia., 4 ft. Length, 300 psi (S601020-4)
- BESTORQ Aftermarket Hustler 930123 FASTRAK SD (Deck 48") Zero Turn Mower Replacement Belt, B140LG (B140LG)
- BESTORQ Kevlar V-Belt / 4L360LG, 4L360K (4L360K)
- BESTORQ Aftermarket Husqvarna YTH23V48 (96043011004) (Drive) Riding Lawn Mower Replacement Belt, A90LG (A90LG)
- BESTORQ Aftermarket WHITE FARM EQUIPMENT 312538940 Replacement Belt, A67 (A67)
- BESTORQ Aftermarket Encore 42B350Z Z42 (Deck 42") Zero Turn Mower Replacement Belt, B142LG (B142LG)
- BESTORQ Replacement for 350116 BILLY GOAT INDUSTRIES Power Rake/Overseeder: PR500 Belt for Drive, 5LK360 (5LK360)
- D&D 29" Outside Length, 5/8" Top Width, 1 Ribs (5LK290)
- Bestorq Power Transmission Belts