Shop All V-Belts
Bestorq
Aftermarket CASE - I H 236161R2 Replacement Belt, 3V475
Mfr # 3V475
Zoro # G703568828
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 3/8 in
- Outside Length 47.5 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Product Information
Dimensions
Top Width | 3/8 in |
Outside Length | 47.5 in |
Height | 21/64 in |
Inside Length | 45.5 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 0.19 lbs. |
Application | Heavy Duty General Application |
Standards | RMA |
Temp. Range | -30 F to 160 F |
Replaces OEM Brand | MONTGOMERY WARD |
Replaces OEM Part | 754242 |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-3/8 in Material-Rubber Outside Length-47.5 in Height-21/64 in Weight: 0.19 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Hi-Cap Qd Sheave, 4 3V 800 SK (4 3V 800 SK)
- NTN Tapered Roller Bearing Cone, 15126 (15126)
- SMC Speed Control Valve, 6mm Tube, 1/8 In (AS2211F-01-06SA)
- ANTI-SEIZE TECHNOLOGY 3 oz Di-Electric Grease Tube Translucent (24703)
- BESTORQ Kevlar V-Belt / B131.5LG, B131.5K (B131.5K)
- BESTORQ 380J6 Micro V Belt, 38 in Pitch Length, 0.552 in Top Width, 6 Ribs (380J6)
- BESTORQ Banded Cogged Belt, 30 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX300)
- BESTORQ Aftermarket Massey Ferguson 5900531 3900 (Deck 61") Zero Turn Mower Replacement Belt, B170LG (B170LG)
- BESTORQ A114 V Belt, 116 in Outside Length, 1/2 in Top Width, 1 Ribs (A114)
- BESTORQ Aftermarket replacement for 1171018 TORO 20339 Belt for Drive, 3LK320 (3LK320)
- POWERFLITE A120 122" Outside Length, 1/2" Top Width, 1 Ribs (A120-2)
- Bestorq V-Belts