Shop All V-Belts
Bestorq
Aftermarket Bush Hog PZ3061 (Pump Drive) Zero Turn Mower Replacement Belt, A59
Mfr # A59
Zoro # G603829722
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1/2 in
- Number of Ribs 1
- Outside Length 61 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 61 in |
Height | 5/16 in |
Inside Length | 59 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Part | 50027563 |
Replaces OEM Brand | Bush Hog |
Weight | 0.36 lbs. |
Banded Belt | No |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Storage Temp. | 40F-100F |
Standards | RMA |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Rubber Outside Length-61 in Height-5/16 in Weight: 0.36 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 230J6 Micro V Belt, 23 in Pitch Length, 0.552 in Top Width, 6 Ribs (230J6)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/4 in Hose I.D, 1/4 in Thread (6AFP7)
- D&D 73" Outside Length, 3/8" Top Width, 1 Ribs (3V730)
- DYNABRADE Governor Cage (55032)
- BESTORQ 3VX405 Cogged Belt, 40.5 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX405)
- BESTORQ 580J10 Micro V Belt, 58 in Pitch Length, 0.92 in Top Width, 10 Ribs (580J10)
- BESTORQ BX20 Cogged Belt, 23 in Outside Length, 21/32 in Top Width, 1 Ribs (BX20)
- BESTORQ BX44 Cogged Belt, 47 in Outside Length, 21/32 in Top Width, 1 Ribs (BX44)
- BESTORQ BX195 Cogged Belt, 198 in Outside Length, 21/32 in Top Width, 1 Ribs (BX195)
- BESTORQ Aftermarket MASSEY FERGUSON 210615M1 Replacement Belt, B91 (B91)
- BESTORQ Cogged Belt, 58 in Outside Length, 3/8 in Top Width, 1 Ribs (AX56)
- Bestorq V-Belts