Shop All V-Belts
Bestorq
Aftermarket Bobcat 934104 (Deck 36") Walk Behind Mower Replacement Belt, B53LG
Mfr # B53LG
Zoro # G303818088
$17.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 21/32 in
- Outside Length 56 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 56 in |
Inside Length | 53 in |
Height | 7/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Brand | Bobcat |
Replaces OEM Part | 38389 |
Storage Temp. | 40F-100F |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Banded Belt | No |
Standards | RMA |
Weight | 0.58 lbs. |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-56 in Height-7/16 in Weight: 0.58 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Anti Seize, Marine, 16 oz, Brush Top Can LB 8023™ (275026)
- FESTO Semi-Rotary Drive DFPD-10-RP-90-RD-F03 (DFPD-10-RP-90-RD-F03)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 50 Chain Size, 17 # of Teeth (50A17H X 5/8)
- IKO Cam Follower, Metric, #CF10VBUUR (CF10VBUUR)
- BESTORQ Kevlar V-Belt, A33LG (A33LG)
- BESTORQ Kevlar V-Belt / 4L250LG, 4L250K (4L250K)
- BESTORQ 1080K7 Micro V Belt, 108 in Pitch Length, 0.98 in Top Width, 7 Ribs (1080K7)
- BESTORQ Aftermarket HUTCHINSON DIVISION B52 Replacement Belt, B52 (B52)
- BESTORQ Aftermarket TROY-BILT 954-04219 Replacement Belt, 4LK1030 (4LK1030)
- BESTORQ Aftermarket JOHN DEERE H125380 Replacement Belt, C184 (C184)
- PIX Belt, SPB, 17 x 2932mm LP (SPB2932)
- Bestorq V-Belts