Shop All V-Belts
Bestorq
Aftermarket Ariens / Gravely 915070 MINI ST 1534 (Drive) Zero Turn Mower Replacement Belt, A57LG
Mfr # A57LG
Zoro # G803808794
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1/2 in
- Number of Ribs 1
- Outside Length 59 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 59 in |
Inside Length | 57 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Brand | Ariens / Gravely |
Replaces OEM Part | 07229000 |
Weight | 0.36 lbs. |
Banded Belt | No |
Standards | RMA |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-59 in Height-5/16 in Weight: 0.36 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, SPZ, 10 x 1660mm LP (SPZ1660)
- TSUBAKI Roller Chain Link, Conveyor, #C2040 (C2040 ROLLER LINK)
- MARTIN SPROCKET & GEAR Gear Spur 20 Deg Steel, TS618 (TS618)
- GATES Super HC Molded Notch Belts, 5VX860 (5VX860)
- BESTORQ B42 V Belt, 45 in Outside Length, 5/8 in Top Width, 1 Ribs (B42)
- BESTORQ 4L520 V Belt, 52 in Outside Length, 1/2 in Top Width, 1 Ribs (4L520)
- BESTORQ Aftermarket WOODS DIVISION/HESSTON 31615 Replacement Belt, 5LK1180 (5LK1180)
- BESTORQ Banded Cogged Belt, 180 in Outside Length, 3.75 in Top Width, 6 Ribs (6/5VX1800)
- BESTORQ Banded Cogged Belt, 67 in Outside Length, 1.875 in Top Width, 5 Ribs (5/3VX670)
- BESTORQ Aftermarket Noma/AMF/Dynamark 3812 SERIES (38" & 39" cut) Riding Lawn Mower Replacement Belt, A80LG (A80LG)
- D&D 71" Outside Length, 1/2" Top Width, 1 Ribs (AX69)
- Bestorq Power Transmission Belts