Shop All V-Belts
Bestorq
Aftermarket 51616002 KOEHRING CO Classic Replacement V-Belt, D92
Mfr # D92
Zoro # G403833738
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1 1/4 in
- Number of Ribs 1
- Outside Length 97 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Product Information
Dimensions
Top Width | 1 1/4 in |
Outside Length | 97 in |
Height | 3/4 in |
Inside Length | 92 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Brand | KOEHRING CO |
Replaces OEM Part | 51616000 |
Banded Belt | No |
Standards | RMA |
Storage Temp. | 40F-100F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 3.03 lbs. |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1 1/4 in Material-Rubber Outside Length-97 in Height-3/4 in Weight: 3.03 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WT Welded Hydraulic Cylinder: 5 Bore x 54 Stroke - 2.5 Rod (216128)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 25'' (4L250)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1-1/2"-11-1/2 Thread Size (VHN24-24F)
- VIBCO Electric Vibrator, 12/6 A, 12VDC, 1 Phase (DC-100)
- BESTORQ Aftermarket HESSTON 855395 Replacement Belt, A58 (A58)
- BESTORQ Kevlar V-Belt / 4L440LG, 4L440K (4L440K)
- BESTORQ BX44 Cogged Belt, 47 in Outside Length, 21/32 in Top Width, 1 Ribs (BX44)
- BESTORQ Aftermarket John Deere Z645 (Hydro Drive) Zero Turn Mower Replacement Belt, A57 (A57)
- BESTORQ John Deere F525 (Belt, 48" Primary S/N 130001>) Riding Lawn Mower Replacement Belt, A42LG (A42LG)
- BESTORQ 260J10 Micro V Belt, 26 in Pitch Length, 0.92 in Top Width, 10 Ribs (260J10)
- DAYTON BX66 Cogged V-Belt, 69 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6L280 (6L280)
- Bestorq Power Transmission Belts