Shop All V-Belts
Bestorq
Aftermarket 1025124 ABC WASHING MACHINE Classic Replacement V-Belt, A40
Mfr # A40
Zoro # G803832843
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 42 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 42 in |
Inside Length | 40 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Brand | ABC WASHING MACHINE |
Replaces OEM Part | 1029376 |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Storage Temp. | 40F-100F |
Weight | 0.24 lbs. |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Rubber Outside Length-42 in Height-5/16 in Weight: 0.24 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0503A25VN, 25 micron, Outside-In (MF0066001)
- NSK NSK 3208, 200 Double Row 32005200 Ball Bearing (3208)
- MASTER PNEUMATIC GAGE 2" 0-200 1/4"BACK MT (200-BDD)
- SKF Shaft Seal, 55 x 72 x 8 mm., HMS5, Nitrile Rubber (55X72X8 HMS5 RG)
- BESTORQ Aftermarket Husqvarna YTH24V48 (96043018200) (Drive) Riding Lawn Mower Replacement Belt, A90LG (A90LG)
- BESTORQ Aftermarket Husqvarna Z248F (967303601) (Deck 48" 2001-15) Zero Turn Mower Replacement Belt, B133LG (B133LG)
- BESTORQ Banded Belt, 88 in Outside Length, 21/32 in Top Width, 2 Ribs (2/B85)
- BESTORQ BX67 Cogged Belt, 70 in Outside Length, 21/32 in Top Width, 1 Ribs (BX67)
- BESTORQ Micro V Belt, 26 in Pitch Length, 0.92 in Top Width, 10 Ribs (260J10)
- BESTORQ B64 V Belt, 67 in Outside Length, 5/8 in Top Width, 1 Ribs (B64)
- CARLISLE BP80 Super Blue Ribbon V-Belt (BP80)
- Bestorq Power Transmission Belts