Shop All V-Belts
Bestorq
Aftermarket 10101160 TRANE COMPANY Classic Replacement V-Belt, A39
Mfr # A39
Zoro # G803827320
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1/2 in
- Number of Ribs 1
- Outside Length 41 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 41 in |
Inside Length | 39 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Brand | TRANE COMPANY |
Replaces OEM Part | 101100 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Storage Temp. | 40F-100F |
Weight | 0.24 lbs. |
Standards | RMA |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Rubber Outside Length-41 in Height-5/16 in Weight: 0.24 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Protective Sleeve, Nylon Abrasive, 1 (FC425-16X25)
- ZORO SELECT FHP Sheave, 2AK84-QT (2AK84)
- KOYO Medium Taper 2-4'' 50.9-101.6 (382S)
- ZORO SELECT Sleeve Bearing, 55 mm Bore, PTFE Steel (ZUSAB-PB-209)
- BESTORQ 450J8 Micro V Belt, 45 in Pitch Length, 0.736 in Top Width, 8 Ribs (450J8)
- BESTORQ Aftermarket 102226 CENTURY MOTOR & COMPRESSOR Classic Replacement V-Belt, A40 (A40)
- BESTORQ MTD/ Cub Cadet/ White LT1018 13AX11CG710 (Drive) Riding Lawn Mower Replacement Belt, A76LG (A76LG)
- BESTORQ Aftermarket Husqvarna YTH22V46 (96045004200) (Deck 46") Riding Lawn Mower Replacement Belt, A104LG (A104LG)
- BESTORQ BX57 Cogged Belt, 60 in Outside Length, 21/32 in Top Width, 1 Ribs (BX57)
- BESTORQ Cogged Belt, 71 in Outside Length, 21/32 in Top Width, 1 Ribs (BX68)
- BESTORQ 780J10 Micro V Belt, 78 in Pitch Length, 0.92 in Top Width, 10 Ribs (780J10)
- Bestorq Power Transmission Belts