Shop All V-Belts
Bestorq
Aftermarket 1-4801 SNAPPER Replacement Belt, A92LG
Mfr # A92LG
Zoro # G503595130
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 94 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 94 in |
Height | 5/16 in |
Inside Length | 92 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Application | Lawn and Garden |
Weight | 0.57 lbs. |
Standards | RMA |
Temp. Range | -60 F to 176 F |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Replaces OEM Part | 1732955 |
Replaces OEM Brand | Snapper |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-94 in Height-5/16 in Weight: 0.57 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Bestorq Timing Belt Model 260XL050 - 26 in Outside Length - 0.5 in Top Width (260XL050)
- INTRADIN HK CO., LIMITED Mm 3/8X3 Rubb Whip Hose (1315S349-R)
- FOSTER Hose Stem, Series 210, 3/8" Auto Sockets (210-3703)
- D&D 136" Outside Length, 7/8" Top Width, 1 Ribs (C132)
- BESTORQ Replacement for 17249 LESCO 36" Walk Behind Belt for Mower Drive, W/Kawasaki, Kohler 12.5 H.P. Eng. (5LK810)
- BESTORQ SPA2082 V Belt, 2082 mm (81.198 in) Pitch Length, 13 mm(0.51 in) Top Width, 1 Ribs (SPA2082)
- BESTORQ 3V730/02 Banded Belt, 73 in Outside Length, 3/8 in Top Width, 2 Ribs (3V730/02)
- BESTORQ Aftermarket HESSTON 56630 Replacement Belt, 5V2360 (5V2360)
- BESTORQ Banded Cogged Belt, 92 in Outside Length, 1.98 in Top Width, 3 Ribs (BX89/03)
- BESTORQ 5VX580 Cogged Belt, 58 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX580)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 33'' Long x 3 Ribs Wide - 330J3 (330J3)
- Bestorq Power Transmission Belts