Shop All V-Belts
Bestorq
A49 V Belt, 51 in Outside Length, 1/2 in Top Width, 1 Ribs
Mfr # A49
Zoro # G306417714
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number A49
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 51 in
- Material Rubber
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 51 in |
Inside Length | 49 in |
Height | 5/16 in |
Details
Industry Number | A49 |
Number of Ribs | 1 |
Material | Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Storage Temp. | 40F-100F |
Weight | 0.3 |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Temp. Range | -30 F to 160 F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1/2 in
Material-Rubber
Inside Length-49 in
Outside Length-51 in
Height-5/16 in
Number of Ribs-1
0.3
Oil and Heat resistant
Top Width-1/2 in
Material-Rubber
Inside Length-49 in
Outside Length-51 in
Height-5/16 in
Number of Ribs-1
0.3
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces CATERPILLAR 3715170, 25 micron, Outside-In (MF0066064)
- SPEEDAIRE Air Motor, 9.5 HP, 280 cfm, 2000 rpm (22UX53)
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10, Package Quantity: 10 (6820)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2 HP, 56J Frame, 3,450 Nameplate RPM (SN1202)
- BESTORQ Aftermarket 10101000 TRANE COMPANY Classic Replacement V-Belt, A38 (A38)
- BESTORQ Banded Cogged Belt, 112 in Outside Length, 1.5 in Top Width, 4 Ribs (4/3VX1120)
- BESTORQ Kevlar V-Belt / 4L290LG, 4L290K (4L290K)
- BESTORQ 1050K10 Micro V Belt, 105 in Pitch Length, 1.4 in Top Width, 10 Ribs (1050K10)
- BESTORQ Cogged Belt, 66 in Outside Length, 21/32 in Top Width, 1 Ribs (BX63)
- BESTORQ 3V320 V Belt, 32 in Outside Length, 3/8 in Top Width, 1 Ribs (3V320)
- PIX Belt, BX Cogged, 21/32 x 49 in. OC (BX46)
- Bestorq V-Belts