Shop All Timing Belts
Bestorq
8M Timing Belts, 960-8M-30
Mfr # 960-8M-30
Zoro # G906386502
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 960 mm (37.8 in)
- Number of Teeth - Timing Belts 120
- Industry Number - Timing Belts 960-8M-30
- Gearbelt Type Timing Belt
- Standards RMA
Product Information
- Brand Bestorq
- MFR # 960-8M-30
- Zoro # G906386502
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 960 mm (37.8 in) |
Top Width | 30 mm (1.19 in) |
Height | 0.24 in |
Details
Number of Teeth - Timing Belts | 120 |
Industry Number - Timing Belts | 960-8M-30 |
Gearbelt Type | Timing Belt |
Standards | RMA |
Material | Rubber |
Number of Ribs | 1 |
Temp. Range | -30 F to 160 F |
For Use With | Heavy Duty General Application |
Storage Temp. | 40F-100F |
Weight | 0.35 |
Banded Belt | No |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-30 mm (1.19 in)
Material-Rubber
Pitch Length-960 mm (37.8 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-960 mm (37.8 in)
Number of Teeth -120
Pitch-8
0.35
Oil and Heat resistant
Top Width-30 mm (1.19 in)
Material-Rubber
Pitch Length-960 mm (37.8 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-960 mm (37.8 in)
Number of Teeth -120
Pitch-8
0.35
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT 3/8" x 35 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (RT635-OLP)
- MARTIN SPROCKET & GEAR Vp Sheave, 2VP50 1 1/8 (2VP50 1 1/8)
- CONTINENTAL CONTITECH B108 Wrapped V-Belt, 111" Outside Length, 21/32" Top Width, 1 Ribs (B108)
- GATES Poly Chain GT Carbon Belts, 14MGT-2100-20 (14MGT-2100-20)
- BESTORQ Bestorq Timing Belt Model 1420-5M-20 - 55.91 in Outside Length - 0.59 in Top Width (1420-5M-20)
- BESTORQ H Timing Belts (290H100)
- BESTORQ 5M Timing Belts, 450-5M-15 (450-5M-15)
- BESTORQ H Timing Belts (680H100)
- BESTORQ Bestorq Double Side Timing Belt Model D1440-8M-20 - 56.69 in Outside Length - 0.79 in Top Width (D1440-8M-20)
- BESTORQ Timing Belt Model 180XL019 18 in Effective length and 019 in Top Width (180XL019)
- GATES Multi-Speed Belts, 1922V526 (1922V526)
- Bestorq Timing Belts