Shop All Timing Belts
Bestorq
8M Timing Belts, 960-8M-20
Mfr # 960-8M-20
Zoro # G306386409
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 960 mm (37.8 in)
- Number of Teeth - Timing Belts 120
- Industry Number - Timing Belts 960-8M-20
- For Use With Heavy Duty General Application
- Gearbelt Type Timing Belt
Product Information
- Brand Bestorq
- MFR # 960-8M-20
- Zoro # G306386409
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 960 mm (37.8 in) |
Height | 0.24 in |
Top Width | 20 mm (0.79 in) |
Details
Number of Teeth - Timing Belts | 120 |
Industry Number - Timing Belts | 960-8M-20 |
For Use With | Heavy Duty General Application |
Gearbelt Type | Timing Belt |
Temp. Range | -30 F to 160 F |
Storage Temp. | 40F-100F |
Material | Rubber |
Standards | RMA |
Banded Belt | No |
Weight | 0.24 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Number of Ribs | 1 |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-960 mm (37.8 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-960 mm (37.8 in)
Number of Teeth -120
Pitch-8
0.24
Oil and Heat resistant
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-960 mm (37.8 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-960 mm (37.8 in)
Number of Teeth -120
Pitch-8
0.24
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Washdown Motor, 3 Ph, TEFC, 1 HP, 1750 rpm (4GPR9)
- SKF SKF-6206RS, Single Row Ball Brgs, 6206RS (6206RS)
- DIXON Hose Barb, 1-1/16-14 x 3/4 in, 45Deg Female SAE Swivel UNF x Hose Barb, Brass, Domestic (1441217K)
- POWERFLITE 4L280 28" Outside Length, 1/2" Top Width, 1 Ribs (4L280-2)
- BESTORQ 5M Timing Belts, 535-5M-25 (535-5M-25)
- BESTORQ Timing Belt Model 180L312 18 in Effective length and 312 in Top Width (180L312)
- BESTORQ 5M Timing Belts, 500-5M-15 (500-5M-15)
- BESTORQ H Timing Belts (600H150)
- BESTORQ H Timing Belts (660H100)
- BESTORQ Bestorq Timing Belt Model 210H050 - 21 in Outside Length - 0.5 in Top Width (210H050)
- MITSUBOSHI Urethane Timing Belt, T10 Profile, 146 Teeth x 40mm W (T10-40-146)
- Bestorq Power Transmission Belts