Shop All Timing Belts
Bestorq
8M Timing Belts, 960-8M-12
Mfr # 960-8M-12
Zoro # G706386382
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 960 mm (37.8 in)
- Number of Teeth - Timing Belts 120
- Industry Number - Timing Belts 960-8M-12
- For Use With Heavy Duty General Application
- Temp. Range -30 F to 160 F
Product Information
- Brand Bestorq
- MFR # 960-8M-12
- Zoro # G706386382
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 960 mm (37.8 in) |
Top Width | 12 mm (0.48 in) |
Height | 0.24 in |
Details
Number of Teeth - Timing Belts | 120 |
Industry Number - Timing Belts | 960-8M-12 |
For Use With | Heavy Duty General Application |
Temp. Range | -30 F to 160 F |
Standards | RMA |
Gearbelt Type | Timing Belt |
Banded Belt | No |
Storage Temp. | 40F-100F |
Number of Ribs | 1 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 0.14 |
Material | Rubber |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-12 mm (0.48 in)
Material-Rubber
Pitch Length-960 mm (37.8 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-960 mm (37.8 in)
Number of Teeth -120
Pitch-8
0.14
Oil and Heat resistant
Top Width-12 mm (0.48 in)
Material-Rubber
Pitch Length-960 mm (37.8 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-960 mm (37.8 in)
Number of Teeth -120
Pitch-8
0.14
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Thrust Washer, dia. 1.500in, 0.10in. Thick (TRC2435)
- LDI INDUSTRIES Valve, Solenoid, 120 V (ESS151-26)
- SPRAYON LU205 Food Grade Chain Lubricant (S00205000)
- TIMKEN TIM-672, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 672 (672)
- BESTORQ 8M Timing Belts, 1152-8M-40 (1152-8M-40)
- BESTORQ Double Sided 8M timing belts, 776-D8M-20 (776-D8M-20)
- BESTORQ 8M Timing Belts, 1440-8M-32 (1440-8M-32)
- BESTORQ 8M Timing Belts, 1024-8M-25 (1024-8M-25)
- BESTORQ L Timing Belts (525L075)
- BESTORQ Double Sided 8M timing belts, 800-D8M-15 (800-D8M-15)
- DURA-PREMIUM TORQUE Timing Belt, MXL, 031 x 88in PL, T110 (88MXL031)
- Bestorq Power Transmission Belts