Shop All Timing Belts
Bestorq
8M Timing Belts, 640-8M-30
Mfr # 640-8M-30
Zoro # G806391484
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 640 mm (25.2 in)
- Number of Teeth - Timing Belts 80
- Industry Number - Timing Belts 640-8M-30
- Banded Belt No
- Temp. Range -30 F to 160 F
Product Information
- Brand Bestorq
- MFR # 640-8M-30
- Zoro # G806391484
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 640 mm (25.2 in) |
Height | 0.24 in |
Top Width | 30 mm (1.19 in) |
Details
Number of Teeth - Timing Belts | 80 |
Industry Number - Timing Belts | 640-8M-30 |
Banded Belt | No |
Temp. Range | -30 F to 160 F |
Standards | RMA |
Gearbelt Type | Timing Belt |
Material | Rubber |
Number of Ribs | 1 |
Weight | 0.24 |
For Use With | Heavy Duty General Application |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-30 mm (1.19 in)
Material-Rubber
Pitch Length-640 mm (25.2 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-640 mm (25.2 in)
Number of Teeth -80
Pitch-8
0.24
Oil and Heat resistant
Top Width-30 mm (1.19 in)
Material-Rubber
Pitch Length-640 mm (25.2 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-640 mm (25.2 in)
Number of Teeth -80
Pitch-8
0.24
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Adpt, FNPT-MORB, 1-1/4-11-1/2, 15/8-12, Strt (2216-20-20S)
- DOALL Carbide Insert, 10PK (SPG 422)
- TOMPKINS Hydraulic Fitting-Steel16FP-12FP (5000-16-12)
- CONTINENTAL CONTITECH 1/2" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-50-51)
- BESTORQ 5M Timing Belts, 340-5M-09 (340-5M-09)
- BESTORQ Timing Belt Model 180XL750 18 in Effective length and 75 in Top Width (180XL750)
- BESTORQ Bestorq Timing Belt Model 1890-14M-125 - 74.41 in Outside Length - 4.92 in Top Width (1890-14M-125)
- BESTORQ L Timing Belts (150L075)
- BESTORQ H Timing Belts (585H200)
- BESTORQ Bestorq Double Side Timing Belt Model D1512-8M-20 - 59.53 in Outside Length - 0.79 in Top Width (D1512-8M-20)
- BESTORQ 8M Timing Belts, 2800-8M-85 (2800-8M-85)
- Bestorq Timing Belts