Shop All Timing Belts
Bestorq
8M Timing Belts, 640-8M-20
Mfr # 640-8M-20
Zoro # G906391438
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 640 mm (25.2 in)
- Number of Teeth - Timing Belts 80
- Industry Number - Timing Belts 640-8M-20
- Storage Temp. 40F-100F
- Standards RMA
Product Information
- Brand Bestorq
- MFR # 640-8M-20
- Zoro # G906391438
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 640 mm (25.2 in) |
Height | 0.24 in |
Top Width | 20 mm (0.79 in) |
Details
Number of Teeth - Timing Belts | 80 |
Industry Number - Timing Belts | 640-8M-20 |
Storage Temp. | 40F-100F |
Standards | RMA |
Weight | 0.16 |
Banded Belt | No |
For Use With | Heavy Duty General Application |
Temp. Range | -30 F to 160 F |
Gearbelt Type | Timing Belt |
Number of Ribs | 1 |
Material | Rubber |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-640 mm (25.2 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-640 mm (25.2 in)
Number of Teeth -80
Pitch-8
0.16
Oil and Heat resistant
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-640 mm (25.2 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-640 mm (25.2 in)
Number of Teeth -80
Pitch-8
0.16
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC COAL ELEMENT KIT (A106-24)
- CLIMAX METAL PRODUCTS 2" ID 2Pc Clamp Collar, Stl, Zinc (2C-200-Z)
- DAYTON Motor Start Capacitor, 189-227 MFD, Round (2MEP8)
- INGERSOLL-RAND Motor (56283138)
- BESTORQ Timing Belt Model 106MXL019 106 in Effective length and 019 in Top Width (106MXL019)
- BESTORQ Timing Belt Model 180XL056 18 in Effective length and 056 in Top Width (180XL056)
- BESTORQ H Timing Belts (490H150)
- BESTORQ Bestorq Double Side Timing Belt Model D420L100 - 42 in Outside Length - 1 in Top Width (D420L100)
- BESTORQ 5M Timing Belts, 465-5M-15 (465-5M-15)
- BESTORQ H Timing Belts (680H100)
- DUAL DURA-SYNC TORQUE Timing Belt, D8M, 30 x 2320mm PL, T290 (D2320-8M-30)
- Bestorq Power Transmission Belts