Shop All Timing Belts
Bestorq
8M Timing Belts, 560-8M-30
Mfr # 560-8M-30
Zoro # G906390387
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 560 mm (22.05 in)
- Number of Teeth - Timing Belts 70
- Industry Number - Timing Belts 560-8M-30
- Features Oil, Heat and crack resistant, 5 years of shelf life
- Gearbelt Type Timing Belt
Product Information
- Brand Bestorq
- MFR # 560-8M-30
- Zoro # G906390387
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 560 mm (22.05 in) |
Height | 0.24 in |
Top Width | 30 mm (1.19 in) |
Details
Number of Teeth - Timing Belts | 70 |
Industry Number - Timing Belts | 560-8M-30 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Gearbelt Type | Timing Belt |
Banded Belt | No |
Number of Ribs | 1 |
Temp. Range | -30 F to 160 F |
Standards | RMA |
For Use With | Heavy Duty General Application |
Storage Temp. | 40F-100F |
Weight | 0.21 |
Material | Rubber |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-30 mm (1.19 in)
Material-Rubber
Pitch Length-560 mm (22.05 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-560 mm (22.05 in)
Number of Teeth -70
Pitch-8
0.21
Oil and Heat resistant
Top Width-30 mm (1.19 in)
Material-Rubber
Pitch Length-560 mm (22.05 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-560 mm (22.05 in)
Number of Teeth -70
Pitch-8
0.21
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX W01AG664, Pressure Line, 25 micron (ZX-W01AG664)
- GATES Micro-V Belts, 540L6 (540L6)
- BOSTON Easy Couple Hose, 50 ft.L, 5/8in ID, 250psi (H20110BK)
- EXAIR Stay Set Hose, 1/4"MNPT x 1/4"MNPT, 24" (9224)
- BESTORQ 3M Timing Belts (285-3M-15)
- BESTORQ Timing Belt Model 106MXL019 106 in Effective length and 019 in Top Width (106MXL019)
- BESTORQ L Timing Belts (322L075)
- BESTORQ XL Timing Belts (260XL037)
- BESTORQ Double Sided 8M timing belts, 1600-D8M-50 (1600-D8M-50)
- BESTORQ Bestorq Timing Belt Model 1040-8M-09 - 40.94 in Outside Length - 0.35 in Top Width (1040-8M-09)
- B B MANUFACTURING 345DL100G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt (345DL100G)
- Bestorq Timing Belts