Shop All Timing Belts
Bestorq
8M Timing Belts, 536-8M-20
Mfr # 536-8M-20
Zoro # G506390343
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 536 mm (21.1 in)
- Number of Teeth - Timing Belts 67
- Industry Number - Timing Belts 536-8M-20
- Standards RMA
- Top Width 20 mm (0.79 in)
Product Information
- Brand Bestorq
- MFR # 536-8M-20
- Zoro # G506390343
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 536 mm (21.1 in) |
Top Width | 20 mm (0.79 in) |
Height | 0.24 in |
Details
Number of Teeth - Timing Belts | 67 |
Industry Number - Timing Belts | 536-8M-20 |
Standards | RMA |
Weight | 0.13 |
Banded Belt | No |
Temp. Range | -30 F to 160 F |
Material | Rubber |
Number of Ribs | 1 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Gearbelt Type | Timing Belt |
For Use With | Heavy Duty General Application |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-536 mm (21.1 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-536 mm (21.1 in)
Number of Teeth -67
Pitch-8
0.13
Oil and Heat resistant
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-536 mm (21.1 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-536 mm (21.1 in)
Number of Teeth -67
Pitch-8
0.13
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2ISCC-075-062KW)
- MAIN FILTER Hydraulic Filter, replaces STAUFF RUM166S60B, Return Line, 60 micron, Outside-In (MF0577135)
- D&D Timing Belt, S3M, 6 x 186mm PL, T62 (60-S3M-186)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/2 Bore Dia., 15 # of Teeth (60BS15H X 1 1/2)
- BESTORQ 8M Timing Belts, 4000-8M-12 (4000-8M-12)
- BESTORQ Timing Belt Model D630H200 63 in Effective length and 2 in Top Width (D630H200)
- BESTORQ Bestorq Timing Belt Model 880-8M-15 - 34.65 in Outside Length - 0.47 in Top Width (880-8M-15)
- BESTORQ H Timing Belts (700H200)
- BESTORQ 8M Timing Belts, 1200-8M-30 (1200-8M-30)
- BESTORQ Double Sided 8M timing belts, 800-D8M-15 (800-D8M-15)
- BANDO S3M-189 Timing Belt, 30-S3M-189 (30-S3M-189)
- Bestorq Power Transmission Belts