Shop All Timing Belts
Bestorq
8M Timing Belts, 4000-8M-12
Mfr # 4000-8M-12
Zoro # G606391288
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 4000 mm (157.48 in)
- Number of Teeth - Timing Belts 500
- Industry Number - Timing Belts 4000-8M-12
- Storage Temp. 40F-100F
- Top Width 12 mm (0.48 in)
Product Information
- Brand Bestorq
- MFR # 4000-8M-12
- Zoro # G606391288
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 4000 mm (157.48 in) |
Top Width | 12 mm (0.48 in) |
Height | 0.24 in |
Details
Number of Teeth - Timing Belts | 500 |
Industry Number - Timing Belts | 4000-8M-12 |
Storage Temp. | 40F-100F |
Weight | 0.59 |
Temp. Range | -30 F to 160 F |
Number of Ribs | 1 |
Gearbelt Type | Timing Belt |
Material | Rubber |
For Use With | Heavy Duty General Application |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Banded Belt | No |
Standards | RMA |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-12 mm (0.48 in)
Material-Rubber
Pitch Length-4000 mm (157.48 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-4000 mm (157.48 in)
Number of Teeth -500
Pitch-8
0.59
Oil and Heat resistant
Top Width-12 mm (0.48 in)
Material-Rubber
Pitch Length-4000 mm (157.48 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-4000 mm (157.48 in)
Number of Teeth -500
Pitch-8
0.59
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH Century FSE1036SV1, 5 5/8" Split Capacitor Condenser Fan Motor - 208-230 Volts 1075 RPM (FSE1036SV1)
- SPEEDAIRE Coupler Body, (F)NPT, 3/8, Steel (30E681)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, IH Series (VIHC6-6F)
- MONARCH Hydraulics Reservoir, White Plstic, 26in L (500206414170)
- BESTORQ 5M Timing Belts, 870-5M-15 (870-5M-15)
- BESTORQ 3M Timing Belts (249-3M-15)
- BESTORQ Bestorq Timing Belt Model 250-5M-12 - 9.84 in Outside Length - 0.35 in Top Width (250-5M-12)
- BESTORQ 5M Timing Belts, 475-5M-15 (475-5M-15)
- BESTORQ Timing Belt Model 180XL056 18 in Effective length and 056 in Top Width (180XL056)
- BESTORQ Timing Belt Model 190XL044 19 in Effective length and 044 in Top Width (190XL044)
- B B MANUFACTURING 6T5/185, Timing Belt, Polyurethane, Steel (6T5/185)
- Bestorq Timing Belts