Shop All Timing Belts
Bestorq
8M Timing Belts, 2104-8M-30
Mfr # 2104-8M-30
Zoro # G106386807
product price: $75.49
/ea
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 2104 mm (82.84 in)
- Number of Teeth - Timing Belts 263
- Industry Number - Timing Belts 2104-8M-30
- Material Rubber
- Storage Temp. 40F-100F
Product Information
- Brand Bestorq
- MFR # 2104-8M-30
- Zoro # G106386807
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 2104 mm (82.84 in) |
Height | 0.24 in |
Top Width | 30 mm (1.19 in) |
Details
Number of Teeth - Timing Belts | 263 |
Industry Number - Timing Belts | 2104-8M-30 |
Material | Rubber |
Storage Temp. | 40F-100F |
Banded Belt | No |
For Use With | Heavy Duty General Application |
Gearbelt Type | Timing Belt |
Weight | 0.78 |
Temp. Range | -30 F to 160 F |
Number of Ribs | 1 |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-30 mm (1.19 in)
Material-Rubber
Pitch Length-2104 mm (82.84 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-2104 mm (82.84 in)
Number of Teeth -263
Pitch-8
0.78
Oil and Heat resistant
Top Width-30 mm (1.19 in)
Material-Rubber
Pitch Length-2104 mm (82.84 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-2104 mm (82.84 in)
Number of Teeth -263
Pitch-8
0.78
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 2/BX96 Banded Cogged V-Belt, 99" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX96)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 143-5TC/56HCZ Frame, 230/460V AC Voltage, 1,165 Nameplate RPM (31TU24)
- PBC LINEAR Pillow Block, 1.500" Bore, 3.750" (IPPN24G)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRH250-14-200 SST)
- BESTORQ 5M Timing Belts, 870-5M-15 (870-5M-15)
- BESTORQ Timing Belt Model D750H200 75 in Effective length and 2 in Top Width (D750H200)
- BESTORQ L Timing Belts (150L075)
- BESTORQ Timing Belt Model 230XL200 23 in Effective length and 2 in Top Width (230XL200)
- BESTORQ 5M Timing Belts, 315-5M-09 (315-5M-09)
- BESTORQ 8M Timing Belts, 704-8M-20 (704-8M-20)
- GATES Polyflex Belts, 11M1180 (11M1180)
- Bestorq Power Transmission Belts