Shop All Timing Belts
Bestorq
8M Timing Belts, 1440-8M-32
Mfr # 1440-8M-32
Zoro # G806384431
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 1440 mm (56.7 in)
- Number of Teeth - Timing Belts 180
- Industry Number - Timing Belts 1440-8M-32
- Standards RMA
- For Use With Heavy Duty General Application
Product Information
- Brand Bestorq
- MFR # 1440-8M-32
- Zoro # G806384431
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1440 mm (56.7 in) |
Height | 0.24 in |
Top Width | 32 mm |
Details
Number of Teeth - Timing Belts | 180 |
Industry Number - Timing Belts | 1440-8M-32 |
Standards | RMA |
For Use With | Heavy Duty General Application |
Material | Rubber |
Temp. Range | -30 F to 160 F |
Storage Temp. | 40F-100F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Gearbelt Type | Timing Belt |
Banded Belt | No |
Number of Ribs | 1 |
Weight | 0.57 |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-32 mm
Material-Rubber
Pitch Length-1440 mm (56.7 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-1440 mm (56.7 in)
Number of Teeth -180
Pitch-8
0.57
Oil and Heat resistant
Top Width-32 mm
Material-Rubber
Pitch Length-1440 mm (56.7 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-1440 mm (56.7 in)
Number of Teeth -180
Pitch-8
0.57
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Pump Mtr, 3ph, 10hp, 3530,208-230/460,215JM (01036ET3E215JM-W22)
- OREGON Replacement Belt, Premium, Comet 203591, 3/4 in X 29-1/8 in (15-333)
- ROADMASTER Lube Master Silicone Spray (RDM747)
- SMC Male Run Tee, 5/32 in., TubexMNPT (KQ2Y03-34AS)
- BESTORQ L Timing Belts (150L050)
- BESTORQ Timing Belt Model 180L044 18 in Effective length and 044 in Top Width (180L044)
- BESTORQ 5M Timing Belts, 325-5M-15 (325-5M-15)
- BESTORQ 3M Timing Belts (195-3M-09)
- BESTORQ Timing Belt Model 180XL056 18 in Effective length and 056 in Top Width (180XL056)
- BESTORQ 5M Timing Belts, 455-5M-15 (455-5M-15)
- GATES Polyflex Belts, 5M1000 (5M1000)
- Bestorq Timing Belts