Shop All Timing Belts
Bestorq
8M Timing Belts, 1400-8M-12
Mfr # 1400-8M-12
Zoro # G606394036
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 1400 mm (55.12 in)
- Number of Teeth - Timing Belts 175
- Industry Number - Timing Belts 1400-8M-12
- Features Oil, Heat and crack resistant, 5 years of shelf life
- Banded Belt No
Product Information
- Brand Bestorq
- MFR # 1400-8M-12
- Zoro # G606394036
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1400 mm (55.12 in) |
Top Width | 12 mm (0.48 in) |
Height | 0.24 in |
Details
Number of Teeth - Timing Belts | 175 |
Industry Number - Timing Belts | 1400-8M-12 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Banded Belt | No |
For Use With | Heavy Duty General Application |
Number of Ribs | 1 |
Temp. Range | -30 F to 160 F |
Gearbelt Type | Timing Belt |
Storage Temp. | 40F-100F |
Standards | RMA |
Weight | 0.21 |
Material | Rubber |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-12 mm (0.48 in)
Material-Rubber
Pitch Length-1400 mm (55.12 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-1400 mm (55.12 in)
Number of Teeth -175
Pitch-8
0.21
Oil and Heat resistant
Top Width-12 mm (0.48 in)
Material-Rubber
Pitch Length-1400 mm (55.12 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-1400 mm (55.12 in)
Number of Teeth -175
Pitch-8
0.21
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch Mini Zinc Regulator with Gauge (W1130G-D)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 12 # of Teeth (40B12F-5/8)
- FESTO Plug Socket With Cable KMV-1-24-10-LED (KMV-1-24-10-LED)
- SUPCO FHP V Belt, 3L240 (3L240)
- BESTORQ Timing Belt Model 180XL056 18 in Effective length and 056 in Top Width (180XL056)
- BESTORQ 5M Timing Belts, 425-5M-15 (425-5M-15)
- BESTORQ 5M Timing Belts, 500-5M-15 (500-5M-15)
- BESTORQ H Timing Belts (280H075)
- BESTORQ 8M Timing Belts, 1040-8M-30 (1040-8M-30)
- BESTORQ Bestorq Timing Belt Model 375-5M-06 - 14.76 in Outside Length - 0.24 in Top Width (375-5M-06)
- GATES PowerGrip Timing Belts, 126XL037 (126XL037)
- Bestorq Timing Belts