Shop All Timing Belts
Bestorq
8M Timing Belts, 1280-8M-30
Mfr # 1280-8M-30
Zoro # G906391650
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 1280 mm (50.4 in)
- Number of Teeth - Timing Belts 160
- Industry Number - Timing Belts 1280-8M-30
- Material Rubber
- Number of Ribs 1
Product Information
- Brand Bestorq
- MFR # 1280-8M-30
- Zoro # G906391650
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1280 mm (50.4 in) |
Height | 0.24 in |
Top Width | 30 mm (1.19 in) |
Details
Number of Teeth - Timing Belts | 160 |
Industry Number - Timing Belts | 1280-8M-30 |
Material | Rubber |
Number of Ribs | 1 |
For Use With | Heavy Duty General Application |
Gearbelt Type | Timing Belt |
Standards | RMA |
Storage Temp. | 40F-100F |
Temp. Range | -30 F to 160 F |
Banded Belt | No |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 0.47 |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-30 mm (1.19 in)
Material-Rubber
Pitch Length-1280 mm (50.4 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-1280 mm (50.4 in)
Number of Teeth -160
Pitch-8
0.47
Oil and Heat resistant
Top Width-30 mm (1.19 in)
Material-Rubber
Pitch Length-1280 mm (50.4 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-1280 mm (50.4 in)
Number of Teeth -160
Pitch-8
0.47
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Fixed Mount w/ Magnetic Base, 3/4In (60532)
- EATON Replacement Starter for 10HP 460V 3-Phase Air Compressor (5101-103460E)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC6200FCS4Z, Return Line, 10 micron (ZX-HC6200FCS4Z)
- ZORO SELECT 1 Cogged V-Belt, 32.2 Outside Length, 1/2" Top Width, 1 Ribs (56YU31)
- BESTORQ 5M Timing Belts, 770-5M-15 (770-5M-15)
- BESTORQ H Timing Belts (1000H200)
- BESTORQ L Timing Belts (255L100)
- BESTORQ H Timing Belts (700H200)
- BESTORQ 8M Timing Belts, 1080-8M-30 (1080-8M-30)
- BESTORQ XL Timing Belts (130XL037)
- GATES PowerGrip HTD Belts, 776-8M-30 (776-8M-30)
- Bestorq Timing Belts