Shop All Timing Belts
Bestorq
8M Timing Belts, 1280-8M-21
Mfr # 1280-8M-21
Zoro # G006391598
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 1280 mm (50.4 in)
- Number of Teeth - Timing Belts 160
- Industry Number - Timing Belts 1280-8M-21
- Banded Belt No
- Top Width 21 mm (0.83 in)
Product Information
- Brand Bestorq
- MFR # 1280-8M-21
- Zoro # G006391598
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1280 mm (50.4 in) |
Top Width | 21 mm (0.83 in) |
Height | 0.24 in |
Details
Number of Teeth - Timing Belts | 160 |
Industry Number - Timing Belts | 1280-8M-21 |
Banded Belt | No |
Material | Rubber |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Gearbelt Type | Timing Belt |
Temp. Range | -30 F to 160 F |
Storage Temp. | 40F-100F |
Number of Ribs | 1 |
Weight | 0.33 |
Standards | RMA |
For Use With | Heavy Duty General Application |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-21 mm (0.83 in)
Material-Rubber
Pitch Length-1280 mm (50.4 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-1280 mm (50.4 in)
Number of Teeth -160
Pitch-8
0.33
Oil and Heat resistant
Top Width-21 mm (0.83 in)
Material-Rubber
Pitch Length-1280 mm (50.4 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-1280 mm (50.4 in)
Number of Teeth -160
Pitch-8
0.33
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 5M Timing Belts, 225-5M-15 (225-5M-15)
- TITAN HD Motor Dual Run Cap, 70/5 MFD, 440V, Round (PRCFD705A)
- FESTO Pressure Regulator VRPA-CM-T14-E (VRPA-CM-T14-E)
- WARNER LINEAR Linear Actuator, 115VAC, 600 lb., 6 In (K2G10-115V-BR-06)
- BESTORQ 5M Timing Belts, 290-5M-09 (290-5M-09)
- BESTORQ Bestorq Timing Belt Model 690-5M-20 - 27.17 in Outside Length - 0.59 in Top Width (690-5M-20)
- BESTORQ Bestorq Timing Belt Model 1040-8M-09 - 40.94 in Outside Length - 0.35 in Top Width (1040-8M-09)
- BESTORQ Timing Belt Model 1260XH137 126 in Effective length and 137 in Top Width (1260XH137)
- BESTORQ 8M Timing Belts, 1024-8M-25 (1024-8M-25)
- BESTORQ 5M Timing Belts, 650-5M-15 (650-5M-15)
- DAYTON Gearbelt, HT, 75 Teeth, Length 600 mm (1DHV6)
- Bestorq Power Transmission Belts