Shop All Timing Belts
Bestorq
8M Timing Belts, 1152-8M-40
Mfr # 1152-8M-40
Zoro # G906390318
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 1152 mm (45.35 in)
- Number of Teeth - Timing Belts 144
- Industry Number - Timing Belts 1152-8M-40
- Standards RMA
- Height 0.24 in
Product Information
- Brand Bestorq
- MFR # 1152-8M-40
- Zoro # G906390318
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1152 mm (45.35 in) |
Height | 0.24 in |
Top Width | 40 mm (1.58 in) |
Details
Number of Teeth - Timing Belts | 144 |
Industry Number - Timing Belts | 1152-8M-40 |
Standards | RMA |
Number of Ribs | 1 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Gearbelt Type | Timing Belt |
Weight | 0.57 |
For Use With | Heavy Duty General Application |
Material | Rubber |
Temp. Range | -30 F to 160 F |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-40 mm (1.58 in)
Material-Rubber
Pitch Length-1152 mm (45.35 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-1152 mm (45.35 in)
Number of Teeth -144
Pitch-8
0.57
Oil and Heat resistant
Top Width-40 mm (1.58 in)
Material-Rubber
Pitch Length-1152 mm (45.35 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-1152 mm (45.35 in)
Number of Teeth -144
Pitch-8
0.57
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Compact Cylinder, 32mm Bre, 25mm Stroke (CDQ2B32TN-25DZ)
- DAYTON B117 V-Belt, 120" Outside Length, 21/32" Top Width, 1 Ribs (3GWJ3)
- ZORO SELECT QD Bushing, Series SD, Bore 1-1/2 In (SD112)
- SPEEDAIRE Compressor/Generator, Portable (AG2-PH13-08G1E)
- BESTORQ 8M Timing Belts, 1280-8M-12 (1280-8M-12)
- BESTORQ H Timing Belts (630H200)
- BESTORQ L Timing Belts (300L100)
- BESTORQ 8M Timing Belts, 4000-8M-12 (4000-8M-12)
- BESTORQ H Timing Belts (280H075)
- BESTORQ Bestorq Timing Belt Model 250-5M-12 - 9.84 in Outside Length - 0.35 in Top Width (250-5M-12)
- DURA-SYNC TORQUE Timing Belt, 8M, 30 x 2240mm PL, T280 (2240-8M-30)
- Bestorq Power Transmission Belts