Shop All V-Belts
Bestorq
5VX978 Cogged Belt, 97.8 in Outside Length, 5/8 in Top Width, 1 Ribs
Mfr # 5VX978
Zoro # G106411905
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 5VX978
- Number of Ribs 1
- Top Width 5/8 in
- Outside Length 97.8 in
- Material Rubber
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 97.8 in |
Height | 35/64 in |
Inside Length | Inside Length-94.3 in |
Details
Industry Number | 5VX978 |
Number of Ribs | 1 |
Material | Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Storage Temp. | 40F-100F |
Standards | RMA |
Weight | 1.164 |
Banded Belt | No |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Temp. Range | -30 F to 160 F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-5/8 in
Material-Rubber
Inside Length-94.3 in
Outside Length-97.8 in
Height-35/64 in
Number of Ribs-1
1.164
Oil and Heat resistant
Top Width-5/8 in
Material-Rubber
Inside Length-94.3 in
Outside Length-97.8 in
Height-35/64 in
Number of Ribs-1
1.164
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Condenser Fan Motor, 3/4 HP, 1075 rpm, 60Hz (FB1076V1)
- BESTORQ 5M Timing Belts, 460-5M-15 (460-5M-15)
- SKF Split Pillow Blocks, #SAF613 (SAF613)
- LINCOLN Fitting, Zerk, 90, M6 x 1 Taper Thread (L2108)
- BESTORQ 3VX1120/05 Banded Cogged Belt, 112 in Outside Length, 3/8 in Top Width, 5 Ribs (3VX1120/05)
- BESTORQ A127 V Belt, 129 in Outside Length, 1/2 in Top Width, 1 Ribs (A127)
- BESTORQ Kevlar V-Belt, B173LG (B173LG)
- BESTORQ Micro V Belt, 89 in Pitch Length, 0.92 in Top Width, 1 Ribs (890J10)
- BESTORQ Double Side V Belt, 133 in Outside Length, 21/32 in Top Width, 1 Ribs (BB130)
- BESTORQ AX38 Cogged Belt, 40 in Outside Length, 3/8 in Top Width, 1 Ribs (AX38)
- CARLISLE BX58 Gold-Ribbon Cog-Belt (BX58)
- Bestorq Power Transmission Belts