Shop All V-Belts
Bestorq
5VX690 Cogged Belt, 69 in Outside Length, 5/8 in Top Width, 1 Ribs
Mfr # 5VX690
Zoro # G406417638
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 5VX690
- Number of Ribs 1
- Top Width 5/8 in
- Outside Length 69 in
- Material Rubber
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 69 in |
Inside Length | Inside Length-65.5 in |
Height | 35/64 in |
Details
Industry Number | 5VX690 |
Number of Ribs | 1 |
Material | Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Storage Temp. | 40F-100F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Temp. Range | -30 F to 160 F |
Standards | RMA |
Weight | 0.82 |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-5/8 in
Material-Rubber
Inside Length-65.5 in
Outside Length-69 in
Height-35/64 in
Number of Ribs-1
0.82
Oil and Heat resistant
Top Width-5/8 in
Material-Rubber
Inside Length-65.5 in
Outside Length-69 in
Height-35/64 in
Number of Ribs-1
0.82
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, PSC, 1/3 HP, 1075 RPM, 115V, 48Y, OAO (FDL1036)
- SOLBERG Pleated Filter (FS-05-050)
- CONTINENTAL CONTITECH 1/4" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY02530-10-11)
- TRICO Oil Filter Cart, 20 Microns (36974)
- BESTORQ Aftermarket Exmark VTS691CKA48400 VANTAGE (Deck 48") Stand-on Mower Replacement Belt, B144LG (B144LG)
- BESTORQ Aftermarket replacement for 2029622 ALLIS-CHALMERS 416 Belt W/87" Belt O.C., 4LK700 (4LK700)
- BESTORQ 3VX710 Cogged Belt, 71 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX710)
- BESTORQ B124K V Belt, 127 in Outside Length, 21/32 in Top Width, 1 Ribs (B124K)
- BESTORQ Aftermarket replacement for 900662 WASCOMAT BELT, 3V710 (3V710)
- BESTORQ Aftermarket BUSH HOG 12728 Replacement Belt, B158 (B158)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 26'' (4L260)
- Bestorq V-Belts