Shop All V-Belts
Bestorq
5VX650 Cogged Belt, 65 in Outside Length, 5/8 in Top Width, 1 Ribs
Mfr # 5VX650
Zoro # G106417570
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 5VX650
- Number of Ribs 1
- Top Width 5/8 in
- Outside Length 65 in
- Material Rubber
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 65 in |
Inside Length | Inside Length-61.5 in |
Height | 35/64 in |
Details
Industry Number | 5VX650 |
Number of Ribs | 1 |
Material | Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Banded Belt | No |
Storage Temp. | 40F-100F |
Standards | RMA |
Temp. Range | -30 F to 160 F |
Weight | 0.77 |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-5/8 in
Material-Rubber
Inside Length-61.5 in
Outside Length-65 in
Height-35/64 in
Number of Ribs-1
0.77
Oil and Heat resistant
Top Width-5/8 in
Material-Rubber
Inside Length-61.5 in
Outside Length-65 in
Height-35/64 in
Number of Ribs-1
0.77
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces TENNANT 65221, Suction, 15 micron (ZX-65221)
- DAYTON 4L770 V-Belt, 77" Outside Length, 1/2" Top Width, 1 Ribs (4L770)
- TRITAN Needle Thrust BRG, Bore 3.000in., 4200 rpm (NTA4860)
- CRC Super Penetrant, Aerosol Can, 11 Oz. (03060)
- BESTORQ 250K12 Micro V Belt, 25 in Pitch Length, 1.68 in Top Width, 12 Ribs (250K12)
- BESTORQ Aftermarket Land Pride FD2560 (60") Finishing Mower Replacement Belt, B144 (B144)
- BESTORQ Aftermarket JOHN DEERE L1048C Replacement Belt, B85 (B85)
- BESTORQ Aftermarket AYP 174369 Replacement Belt, 5LK890 (5LK890)
- BESTORQ Kevlar V-Belt, A24LG (A24LG)
- BESTORQ AX18 Cogged Belt, 20 in Outside Length, 3/8 in Top Width, 1 Ribs (AX18)
- BESTORQ Aftermarket 072254 SPECIALTY MOWER BELTS Replacement Belt, B95LG (B95LG)
- Bestorq Power Transmission Belts