Shop All Timing Belts
Bestorq
5M Timing Belts, 900-5M-15
Mfr # 900-5M-15
Zoro # G906390714
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 900 mm (35.44 in)
- Number of Teeth - Timing Belts 180
- Industry Number - Timing Belts 900-5M-15
- Top Width 15 mm (0.6 in)
- Standards RMA
Product Information
- Brand Bestorq
- MFR # 900-5M-15
- Zoro # G906390714
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 900 mm (35.44 in) |
Top Width | 15 mm (0.6 in) |
Height | 0.11 in |
Details
Number of Teeth - Timing Belts | 180 |
Industry Number - Timing Belts | 900-5M-15 |
Standards | RMA |
Gearbelt Type | Timing Belt |
Weight | 0.2 |
Storage Temp. | 40F-100F |
Temp. Range | -30 F to 160 F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Banded Belt | No |
Material | Rubber |
Number of Ribs | 1 |
For Use With | Heavy Duty General Application |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-900 mm (35.44 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-900 mm (35.44 in)
Number of Teeth -180
Pitch-5
0.2
Oil and Heat resistant
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-900 mm (35.44 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-900 mm (35.44 in)
Number of Teeth -180
Pitch-5
0.2
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELAVAN AG PUMPS Hydraulic Directional Valve, 30 gpm, Open (KOV30-NPT)
- ZORO SELECT Clamp, Double Bolt (3LZ32)
- ATD TOOLS 8212 Four Braid Air Hose - 0.5 In. Id X 50 Ft. (ATD-8212)
- GATES PowerGrip Timing Belts, 540H100 (540H100)
- BESTORQ Timing Belt Model 106MXL019 106 in Effective length and 019 in Top Width (106MXL019)
- BESTORQ Bestorq Timing Belt Model 260XL050 - 26 in Outside Length - 0.5 in Top Width (260XL050)
- BESTORQ H Timing Belts (330H200)
- BESTORQ 5M Timing Belts, 3800-5M-20 (3800-5M-20)
- BESTORQ Timing Belt Model 180L312 18 in Effective length and 312 in Top Width (180L312)
- BESTORQ Timing Belt Model 226XL200 226 in Effective length and 2 in Top Width (226XL200)
- GATES PowerGrip HTD Belts, 365-5M-15 (365-5M-15)
- Bestorq Power Transmission Belts