Shop All Timing Belts
Bestorq
5M Timing Belts, 565-5M-15
Mfr # 565-5M-15
Zoro # G406383582
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 565 mm (22.24 in)
- Number of Teeth - Timing Belts 113
- Industry Number - Timing Belts 565-5M-15
- Material Rubber
- Weight 0.13
Product Information
- Brand Bestorq
- MFR # 565-5M-15
- Zoro # G406383582
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 565 mm (22.24 in) |
Top Width | 15 mm (0.6 in) |
Height | 0.11 in |
Details
Number of Teeth - Timing Belts | 113 |
Industry Number - Timing Belts | 565-5M-15 |
Material | Rubber |
Weight | 0.13 |
Temp. Range | -30 F to 160 F |
Storage Temp. | 40F-100F |
Banded Belt | No |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
For Use With | Heavy Duty General Application |
Standards | RMA |
Gearbelt Type | Timing Belt |
Number of Ribs | 1 |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-565 mm (22.24 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-565 mm (22.24 in)
Number of Teeth -113
Pitch-5
0.13
Oil and Heat resistant
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-565 mm (22.24 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-565 mm (22.24 in)
Number of Teeth -113
Pitch-5
0.13
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Pillow Block, 0.625 In Bore, 1.940 In L (FNYBUPB10ALS)
- EWELLIX Power Cords, 3 Pole, Plug Us, Length 3500Mm (ZKA-140355-3500)
- NB Shaft, Steel, 1.000 In D, 13.25 In (SFW16X13.25FS115)
- NATIONAL Small Bore Inch Seal, 456192 (456192)
- BESTORQ 5M Timing Belts, 450-5M-15 (450-5M-15)
- BESTORQ Bestorq Timing Belt Model 375-5M-06 - 14.76 in Outside Length - 0.24 in Top Width (375-5M-06)
- BESTORQ H Timing Belts (490H150)
- BESTORQ 5M Timing Belts, 520-5M-15 (520-5M-15)
- BESTORQ H Timing Belts (330H200)
- BESTORQ 5M Timing Belts, 400-5M-15 (400-5M-15)
- MEGADYNE Timing G BELT MEGAP URETHANE/STEEL (345L575US)
- Bestorq Timing Belts