Shop All Timing Belts
Bestorq
5M Timing Belts, 500-5M-15
Mfr # 500-5M-15
Zoro # G806418969
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 500 mm (19.69 in)
- Number of Teeth - Timing Belts 100
- Industry Number - Timing Belts 500-5M-15
- Standards RMA
- Banded Belt No
Product Information
- Brand Bestorq
- MFR # 500-5M-15
- Zoro # G806418969
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 500 mm (19.69 in) |
Height | 0.11 in |
Top Width | 15 mm (0.6 in) |
Details
Number of Teeth - Timing Belts | 100 |
Industry Number - Timing Belts | 500-5M-15 |
Standards | RMA |
Banded Belt | No |
Weight | 0.11 |
Number of Ribs | 1 |
Temp. Range | -30 F to 160 F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Material | Rubber |
Storage Temp. | 40F-100F |
Gearbelt Type | Timing Belt |
For Use With | Heavy Duty General Application |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-500 mm (19.69 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-500 mm (19.69 in)
Number of Teeth -100
Pitch-5
0.11
Oil and Heat resistant
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-500 mm (19.69 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-500 mm (19.69 in)
Number of Teeth -100
Pitch-5
0.11
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS V-Belt Sheave, Classical, 5.6 dia x 2LB-SF (562LB)
- MILTON Brass Tee, 1/4" FNPT (S-655)
- TRITAN Single Groove Cast Iron Sheave, 1-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 3.55-in. OD (BK34 X 1)
- ADAPTALL Hose Adapter, 3/8", BSPT, 3/8", BSPT (9010-0606)
- BESTORQ L Timing Belts (285L100)
- BESTORQ Bestorq Timing Belt Model 375-5M-06 - 14.76 in Outside Length - 0.24 in Top Width (375-5M-06)
- BESTORQ Timing Belt Model 1064MXL150 1064 in Effective length and 15 in Top Width (106.4MXL150)
- BESTORQ XL Timing Belts (190XL037)
- BESTORQ 8M Timing Belts, 960-8M-20 (960-8M-20)
- BESTORQ Timing Belt Model D660H150 66 in Effective length and 15 in Top Width (D660H150)
- D&D Belt, VS, 1 x 38.9in OC (1626V384)
- Bestorq Power Transmission Belts