Shop All Timing Belts
Bestorq
5M Timing Belts, 475-5M-15
Mfr # 475-5M-15
Zoro # G806419096
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 475 mm (18.71 in)
- Number of Teeth - Timing Belts 95
- Industry Number - Timing Belts 475-5M-15
- Temp. Range -30 F to 160 F
- Features Oil, Heat and crack resistant, 5 years of shelf life
Product Information
- Brand Bestorq
- MFR # 475-5M-15
- Zoro # G806419096
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 475 mm (18.71 in) |
Height | 0.11 in |
Top Width | 15 mm (0.6 in) |
Details
Number of Teeth - Timing Belts | 95 |
Industry Number - Timing Belts | 475-5M-15 |
Temp. Range | -30 F to 160 F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 0.11 |
For Use With | Heavy Duty General Application |
Number of Ribs | 1 |
Gearbelt Type | Timing Belt |
Banded Belt | No |
Material | Rubber |
Storage Temp. | 40F-100F |
Standards | RMA |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-475 mm (18.71 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-475 mm (18.71 in)
Number of Teeth -95
Pitch-5
0.11
Oil and Heat resistant
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-475 mm (18.71 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-475 mm (18.71 in)
Number of Teeth -95
Pitch-5
0.11
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Crevice Tool (33-0412)
- NTN NTN UC205-100D1, Ball Insert Bearing 1 In Id X 20472 In Od X 13425 In W Set Screw (UC205-100D1)
- DAYTON 4L560 V-Belt, 56" Outside Length, 1/2" Top Width, 1 Ribs (4L560)
- DIXON 45Deg Hose Elbow, 3/8 in, MNPT x Hose Barb, Brass, Domestic (1390606C)
- BESTORQ 8M Timing Belts, 1280-8M-30 (1280-8M-30)
- BESTORQ 8M Timing Belts, 1120-8M-20 (1120-8M-20)
- BESTORQ Bestorq Double Side Timing Belt Model D2600-8M-30 - 102.36 in Outside Length - 1.18 in Top Width (D2600-8M-30)
- BESTORQ XL Timing Belts (130XL037)
- BESTORQ H Timing Belts (750H100)
- BESTORQ Bestorq Double Side Timing Belt Model D2800-8M-50 - 110.24 in Outside Length - 1.97 in Top Width (D2800-8M-50)
- BESTORQ 5M Timing Belts, 295-5M-09 (295-5M-09)
- Bestorq Timing Belts