Shop All Timing Belts
Bestorq
5M Timing Belts, 460-5M-15
Mfr # 460-5M-15
Zoro # G206419016
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 460 mm (18.12 in)
- Number of Teeth - Timing Belts 92
- Industry Number - Timing Belts 460-5M-15
- Height 0.11 in
- Temp. Range -30 F to 160 F
Product Information
- Brand Bestorq
- MFR # 460-5M-15
- Zoro # G206419016
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 460 mm (18.12 in) |
Height | 0.11 in |
Top Width | 15 mm (0.6 in) |
Details
Number of Teeth - Timing Belts | 92 |
Industry Number - Timing Belts | 460-5M-15 |
Temp. Range | -30 F to 160 F |
Standards | RMA |
Number of Ribs | 1 |
Weight | 0.1 |
For Use With | Heavy Duty General Application |
Material | Rubber |
Banded Belt | No |
Storage Temp. | 40F-100F |
Gearbelt Type | Timing Belt |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-460 mm (18.12 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-460 mm (18.12 in)
Number of Teeth -92
Pitch-5
0.1
Oil and Heat resistant
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-460 mm (18.12 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-460 mm (18.12 in)
Number of Teeth -92
Pitch-5
0.1
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 7/16 to 1 In, SAE 8, SS, PK10 (6308)
- GATES 1295 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B48)
- LOC-LINE Hose Nozzle, Acid Resistant, 1/16 In, PK4 (45402)
- LINCOLN LUBRICATION Heavy Duty Grease Coupler, G310 (LING310)
- BESTORQ XL Timing Belts (150XL025)
- BESTORQ Double Sided 8M timing belts, 776-D8M-20 (776-D8M-20)
- BESTORQ 8M Timing Belts, 1120-8M-30 (1120-8M-30)
- BESTORQ 3M Timing Belts (396-3M-09)
- BESTORQ Bestorq Timing Belt Model 300L062 - 30 in Outside Length - 0.62 in Top Width (300L062)
- BESTORQ 5M Timing Belts, 535-5M-09 (535-5M-09)
- GATES Hi-Power II Belts, B57 (B57)
- Bestorq Timing Belts