Shop All Timing Belts
Bestorq
5M Timing Belts, 450-5M-15
Mfr # 450-5M-15
Zoro # G106419215
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 450 mm (17.72 in)
- Number of Teeth - Timing Belts 90
- Industry Number - Timing Belts 450-5M-15
- Standards RMA
- Features Oil, Heat and crack resistant, 5 years of shelf life
Product Information
- Brand Bestorq
- MFR # 450-5M-15
- Zoro # G106419215
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 450 mm (17.72 in) |
Height | 0.11 in |
Top Width | 15 mm (0.6 in) |
Details
Number of Teeth - Timing Belts | 90 |
Industry Number - Timing Belts | 450-5M-15 |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Material | Rubber |
Banded Belt | No |
Temp. Range | -30 F to 160 F |
Weight | 0.1 |
Number of Ribs | 1 |
For Use With | Heavy Duty General Application |
Gearbelt Type | Timing Belt |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-450 mm (17.72 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-450 mm (17.72 in)
Number of Teeth -90
Pitch-5
0.1
Oil and Heat resistant
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-450 mm (17.72 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-450 mm (17.72 in)
Number of Teeth -90
Pitch-5
0.1
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/4" ID x 100 ft. PVC Air Hose 300 PSI BL (PLB02530-100)
- MTD Belt V Type 3L X (954-04100)
- GATES PowerGrip Timing Belts, 450L075 (450L075)
- ZEELINE 0.25 in. I.D. x 6 ft. Long High Pressure Hose - 0.25 in. Male NPT (1806)
- BESTORQ 8M Timing Belts, 1600-8M-50 (1600-8M-50)
- BESTORQ 8M Timing Belts, 640-8M-21 (640-8M-21)
- BESTORQ 8M Timing Belts, 760-8M-20 (760-8M-20)
- BESTORQ Timing Belt Model D750H200 75 in Effective length and 2 in Top Width (D750H200)
- BESTORQ Timing Belt Model 180XL119 18 in Effective length and 119 in Top Width (180XL119)
- BESTORQ Timing Belt Model 180XL056 18 in Effective length and 056 in Top Width (180XL056)
- GATES Hi-Power II Belts, B41 (B41)
- Bestorq Power Transmission Belts