Shop All Timing Belts
Bestorq
5M Timing Belts, 375-5M-15
Mfr # 375-5M-15
Zoro # G706419226
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 375 mm (14.77 in)
- Number of Teeth - Timing Belts 75
- Industry Number - Timing Belts 375-5M-15
- For Use With Heavy Duty General Application
- Features Oil, Heat and crack resistant, 5 years of shelf life
Product Information
- Brand Bestorq
- MFR # 375-5M-15
- Zoro # G706419226
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 375 mm (14.77 in) |
Height | 0.11 in |
Top Width | 15 mm (0.6 in) |
Details
Number of Teeth - Timing Belts | 75 |
Industry Number - Timing Belts | 375-5M-15 |
For Use With | Heavy Duty General Application |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Banded Belt | No |
Weight | 0.08 |
Number of Ribs | 1 |
Storage Temp. | 40F-100F |
Temp. Range | -30 F to 160 F |
Material | Rubber |
Gearbelt Type | Timing Belt |
Standards | RMA |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-375 mm (14.77 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-375 mm (14.77 in)
Number of Teeth -75
Pitch-5
0.08
Oil and Heat resistant
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-375 mm (14.77 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-375 mm (14.77 in)
Number of Teeth -75
Pitch-5
0.08
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Bumper, Hose (600522)
- GROTE Coiled Air, 5th Wheel Slider Air Hose, 54 (81-0054)
- FIREYE Mec120D 120 Vac, 50/60 Hz (MEC120D)
- DODGE Light Duty Fixed Bore Ak/Bk Sheaves, BK62 X 7/8 SHEAVE (BK62 X 7/8 SHEAVE)
- BESTORQ L Timing Belts (285L100)
- BESTORQ XL Timing Belts (114XL037)
- BESTORQ H Timing Belts (490H150)
- BESTORQ Bestorq Timing Belt Model 2590-14M-50 - 101.97 in Outside Length - 1.97 in Top Width (2590-14M-50)
- BESTORQ H Timing Belts (660H100)
- BESTORQ Timing Belt Model 1064MXL144 1064 in Effective length and 144 in Top Width (106.4MXL144)
- DURA-PREMIUM TORQUE Timing Belt, XL, 025 x 194in PL, T97 (194XL025)
- Bestorq Timing Belts