Shop All V-Belts
Bestorq
3VX690 Cogged Belt, 69 in Outside Length, 3/8 in Top Width, 1 Ribs
Mfr # 3VX690
Zoro # G606412082
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 3VX690
- Top Width 3/8 in
- Number of Ribs 1
- Outside Length 69 in
- Material Rubber
Product Information
Dimensions
Top Width | 3/8 in |
Outside Length | 69 in |
Inside Length | Inside Length-67 in |
Height | 21/64 in |
Details
Industry Number | 3VX690 |
Number of Ribs | 1 |
Material | Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Standards | RMA |
Storage Temp. | 40F-100F |
Weight | 0.269 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Temp. Range | -30 F to 160 F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3/8 in
Material-Rubber
Inside Length-67 in
Outside Length-69 in
Height-21/64 in
Number of Ribs-1
0.269
Oil and Heat resistant
Top Width-3/8 in
Material-Rubber
Inside Length-67 in
Outside Length-69 in
Height-21/64 in
Number of Ribs-1
0.269
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Crimping Jaw (CJD3BG)
- LOC-LINE Vac Hose Adapter w/Mounting Tab (81209)
- NTN NTN 6204LB, RadialDeep Groove Ball Bearing 20 Mm Id X 47 Mm Od X 14 Mm W Single Sealed (6204LB)
- BESTORQ 3VX780 Cogged Belt, 78 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX780)
- BESTORQ 5L310 V Belt, 31 in Outside Length, 21/32 in Top Width, 1 Ribs (5L310)
- BESTORQ Banded Belt, 224 in Outside Length, 1.875 in Top Width, 3 Ribs (3/5V2240)
- BESTORQ Cogged Belt, 97 in Outside Length, 21/32 in Top Width, 1 Ribs (BX94)
- BESTORQ 3VX425 Cogged Belt, 42.5 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX425)
- BESTORQ Aftermarket 1002006 ZIPPER Kevlar Replacement V-Belt | 5/8 x 161, B158LG (B158LG)
- BESTORQ Kevlar V-Belt / 4L580LG, 4L580K (4L580K)
- CONTINENTAL CONTITECH BX84 Cogged V-Belt, 87" Outside Length, 21/32" Top Width, 1 Ribs (BX84)
- Bestorq V-Belts