Shop All V-Belts
Bestorq
3VX465 Cogged Belt, 46.5 in Outside Length, 3/8 in Top Width, 1 Ribs
Mfr # 3VX465
Zoro # G606417544
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 3VX465
- Top Width 3/8 in
- Number of Ribs 1
- Outside Length 46.5 in
- Material Rubber
Product Information
Dimensions
Top Width | 3/8 in |
Outside Length | 46.5 in |
Inside Length | Inside Length-44.5 in |
Height | 21/64 in |
Details
Industry Number | 3VX465 |
Number of Ribs | 1 |
Material | Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Banded Belt | No |
Weight | 0.18 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Standards | RMA |
Storage Temp. | 40F-100F |
Temp. Range | -30 F to 160 F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3/8 in
Material-Rubber
Inside Length-44.5 in
Outside Length-46.5 in
Height-21/64 in
Number of Ribs-1
0.18
Oil and Heat resistant
Top Width-3/8 in
Material-Rubber
Inside Length-44.5 in
Outside Length-46.5 in
Height-21/64 in
Number of Ribs-1
0.18
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Vacuum Mtr/Blwr, Peripheral, 3 Stge, 1 Spd (114787)
- SPEEDAIRE Dryer w/Cartridge, 1 qt., 35 scfm (PA-1)
- BESTORQ BX124 Cogged Belt, 127 in Outside Length, 21/32 in Top Width, 1 Ribs (BX124)
- ALPHA TECHNOLOGIES Aignep USA 6 mm OD Nylon Tubing, Red Color, 100' Roll, 160-500 psi (NY6mm-2-100)
- BESTORQ 4L770 V Belt, 77 in Outside Length, 1/2 in Top Width, 1 Ribs (4L770)
- BESTORQ Banded Cogged Belt, 170 in Outside Length, 3.75 in Top Width, 6 Ribs (6/5VX1700)
- BESTORQ Aftermarket JOHN DEERE AH120918 Replacement Belt, C75 (C75)
- BESTORQ Kevlar V-Belt, 4L750LG (4L750LG)
- BESTORQ Aftermarket 56031081 CASE IH Classic Replacement V-Belt, D101 (D101)
- BESTORQ Aftermarket replacement for 280341 Alliance, SQ, Unimac BELT, 3V850 (3V850)
- D&D 84" Outside Length, 5/8" Top Width, 1 Ribs (5VX840)
- Bestorq Power Transmission Belts