Shop All V-Belts
Bestorq
3VX365 Cogged Belt, 36.5 in Outside Length, 3/8 in Top Width, 1 Ribs
Mfr # 3VX365
Zoro # G006417472
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 3VX365
- Number of Ribs 1
- Top Width 3/8 in
- Outside Length 36.5 in
- Material Rubber
Product Information
Dimensions
Top Width | 3/8 in |
Outside Length | 36.5 in |
Height | 21/64 in |
Inside Length | Inside Length-34.5 in |
Details
Industry Number | 3VX365 |
Number of Ribs | 1 |
Material | Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Weight | 0.14 |
Banded Belt | No |
Storage Temp. | 40F-100F |
Temp. Range | -30 F to 160 F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Standards | RMA |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3/8 in
Material-Rubber
Inside Length-34.5 in
Outside Length-36.5 in
Height-21/64 in
Number of Ribs-1
0.14
Oil and Heat resistant
Top Width-3/8 in
Material-Rubber
Inside Length-34.5 in
Outside Length-36.5 in
Height-21/64 in
Number of Ribs-1
0.14
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE P2B-E-200R Type E-Xtra Pillow Block, 2-Bolt Base (060374 P2B-E-200)
- AIGNEP USA Union Elbow, 90 Deg, 8mm Tube Sz, PK5 (50130N-8-PK5)
- FESTO One-Way Flow Control Valve GRLA-3/8-QS-8-D (GRLA-3/8-QS-8-D)
- CLIMAX METAL PRODUCTS 3/4" X 1/2" ID 2Pc Kw Recessed Screw Coup, Stl, Bo (2CC-075-050-KW)
- BESTORQ Aftermarket Dixon ZTR5020 (Deck Belt) Riding Lawn Mower Replacement Belt, B50 (B50)
- BESTORQ Cogged Belt, 36 in Outside Length, 3/8 in Top Width, 1 Ribs (AX34)
- BESTORQ 330J6 Micro V Belt, 33 in Pitch Length, 0.552 in Top Width, 6 Ribs (330J6)
- BESTORQ A138 V Belt, 140 in Outside Length, 1/2 in Top Width, 1 Ribs (A138)
- BESTORQ Aftermarket SIMPLICITY 1650502SM Replacement Belt, 4LK460 (4LK460)
- BESTORQ Aftermarket Country Clipper CHARGER SR1010 (Deck 52" & 60") Zero Turn Mower Replacement Belt, B180LG (B180LG)
- BANDO Auto Rpf Raw Edge Cogged, Rpf2375 (RPF2375)
- Bestorq Power Transmission Belts