Shop All V-Belts
Bestorq
3VX350 Cogged Belt, 35 in Outside Length, 3/8 in Top Width, 1 Ribs
Mfr # 3VX350
Zoro # G006412040
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 3VX350
- Number of Ribs 1
- Top Width 3/8 in
- Outside Length 35 in
- Material Rubber
Product Information
Dimensions
Top Width | 3/8 in |
Outside Length | 35 in |
Inside Length | Inside Length-33 in |
Height | 21/64 in |
Details
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3/8 in
Material-Rubber
Inside Length-33 in
Outside Length-35 in
Height-21/64 in
Number of Ribs-1
0.136
Oil and Heat resistant
Top Width-3/8 in
Material-Rubber
Inside Length-33 in
Outside Length-35 in
Height-21/64 in
Number of Ribs-1
0.136
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Soft Start Controller, 120/240VAC (DS7-342SX016N0-N)
- THOMSON Ball Bushing, Bore Dia 2.000 In (A324864)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 60 Gun Tube (KP2038-1)
- SPEEDAIRE Compressor, Air, 5.5 HP (4B241)
- BESTORQ 4L280 V Belt, 28 in Outside Length, 1/2 in Top Width, 1 Ribs (4L280)
- BESTORQ Aftermarket Husqvarna DRT900 (96093000802) (Drive 2004-09) Tiller Replacement Belt, A50LG (A50LG)
- BESTORQ BX148 Cogged Belt, 151 in Outside Length, 21/32 in Top Width, 1 Ribs (BX148)
- BESTORQ Micro V Belt, 35 in Pitch Length, 0.552 in Top Width, 6 Ribs (350J6)
- BESTORQ SPB3925 V Belt, 3925 mm(154.53 in) Pitch Length, 17 mm(0.57 in) Top Width, 1 Ribs (SPB3925)
- BESTORQ Aftermarket Encore 60K25Z Z60 (Pump Drive) Zero Turn Mower Replacement Belt, B40LG (B40LG)
- MEGADYNE Unimatch Wrapped Classical V-belt (B80)
- Bestorq Power Transmission Belts