Shop All Timing Belts
Bestorq
3M Timing Belts
Mfr # 474-3M-09
Zoro # G006418929
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 474 mm (18.67 in)
- Number of Teeth - Timing Belts 158
- Industry Number - Timing Belts 474-3M-09
- Features Oil, Heat and crack resistant, 5 years of shelf life
- Standards RMA
Product Information
- Brand Bestorq
- MFR # 474-3M-09
- Zoro # G006418929
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 474 mm (18.67 in) |
Height | 0.095 in |
Top Width | 9 mm (0.36 in) |
Details
Number of Teeth - Timing Belts | 158 |
Industry Number - Timing Belts | 474-3M-09 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Standards | RMA |
Weight | 0.03 |
Storage Temp. | 40F-100F |
Gearbelt Type | Timing Belt |
Number of Ribs | 1 |
Material | Rubber |
Banded Belt | No |
Temp. Range | -30 F to 160 F |
For Use With | Heavy Duty General Application |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-474 mm (18.67 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-474 mm (18.67 in)
Number of Teeth -158
Pitch-3
0.03
Oil and Heat resistant
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-474 mm (18.67 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-474 mm (18.67 in)
Number of Teeth -158
Pitch-3
0.03
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/2" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG05030-03-41)
- WEG 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00336ET3E182TC-W22)
- LOC-LINE Nozzle, CT Style, 0.086in.dia, PK10 (79066-BLK)
- MCGILL CAMROL CYR Cylindrical OD Unmounted Cam Yoke Roller Bearing With LUBRI-DISC Seal, 1/2 in Bore (4160110000)
- BESTORQ H Timing Belts (290H075)
- BESTORQ 8M Timing Belts, 536-8M-20 (536-8M-20)
- BESTORQ Double Sided 8M timing belts, 1600-D8M-50 (1600-D8M-50)
- BESTORQ 5M Timing Belts, 535-5M-09 (535-5M-09)
- BESTORQ Bestorq Double Side Timing Belt Model D2400-8M-30 - 94.49 in Outside Length - 1.18 in Top Width (D2400-8M-30)
- BESTORQ 8M Timing Belts, 1400-8M-12 (1400-8M-12)
- GATES Tri-Power Belts, AX62 (AX62)
- Bestorq Power Transmission Belts