Shop All Timing Belts
Bestorq
3M Timing Belts
Mfr # 390-3M-09
Zoro # G206418972
product price: $4.45
/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 390 mm (15.36 in)
- Number of Teeth - Timing Belts 130
- Industry Number - Timing Belts 390-3M-09
- Features Oil, Heat and crack resistant, 5 years of shelf life
- Gearbelt Type Timing Belt
Product Information
- Brand Bestorq
- MFR # 390-3M-09
- Zoro # G206418972
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 390 mm (15.36 in) |
Top Width | 9 mm (0.36 in) |
Height | 0.095 in |
Details
Number of Teeth - Timing Belts | 130 |
Industry Number - Timing Belts | 390-3M-09 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Gearbelt Type | Timing Belt |
Number of Ribs | 1 |
Banded Belt | No |
Storage Temp. | 40F-100F |
Standards | RMA |
Temp. Range | -30 F to 160 F |
Material | Rubber |
Weight | 0.02 |
For Use With | Heavy Duty General Application |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-390 mm (15.36 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-390 mm (15.36 in)
Number of Teeth -130
Pitch-3
0.02
Oil and Heat resistant
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-390 mm (15.36 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-390 mm (15.36 in)
Number of Teeth -130
Pitch-3
0.02
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Quick Release Clamp, ID 12In (0190-1200-0200)
- OETIKER Clamp, Oetiker, 2 Ear, 22.5-27mm, 100 Bag (10100034)
- SKF SKF-608-2RSH/C3, Inst Mini Metric Brgs, 6082RSHC3 (608-2RSH/C3)
- SKF Cylindrical Roller Bearing, Bore 30mm (NJ 206 ECJ)
- BESTORQ 5M Timing Belts, 295-5M-09 (295-5M-09)
- BESTORQ Timing Belt Model 106XL031 106 in Effective length and 031 in Top Width (106XL031)
- BESTORQ L Timing Belts (217L050)
- BESTORQ 8M Timing Belts, 760-8M-20 (760-8M-20)
- BESTORQ 8M Timing Belts, 864-8M-25 (864-8M-25)
- BESTORQ Bestorq Timing Belt Model 560-5M-20 - 22.05 in Outside Length - 0.59 in Top Width (560-5M-20)
- GATES Predator Single Belts, 5VP1400 (5VP1400)
- Bestorq Power Transmission Belts