Shop All Timing Belts
Bestorq
3M Timing Belts
Mfr # 294-3M-09
Zoro # G806417368
product price: $3.89
/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 294 mm (11.58 in)
- Number of Teeth - Timing Belts 98
- Industry Number - Timing Belts 294-3M-09
- Storage Temp. 40F-100F
- Material Rubber
Product Information
- Brand Bestorq
- MFR # 294-3M-09
- Zoro # G806417368
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 294 mm (11.58 in) |
Top Width | 9 mm (0.36 in) |
Height | 0.095 in |
Details
Number of Teeth - Timing Belts | 98 |
Industry Number - Timing Belts | 294-3M-09 |
Storage Temp. | 40F-100F |
Material | Rubber |
Banded Belt | No |
For Use With | Heavy Duty General Application |
Number of Ribs | 1 |
Weight | 0.02 |
Standards | RMA |
Gearbelt Type | Timing Belt |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Temp. Range | -30 F to 160 F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-294 mm (11.58 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-294 mm (11.58 in)
Number of Teeth -98
Pitch-3
0.02
Oil and Heat resistant
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-294 mm (11.58 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-294 mm (11.58 in)
Number of Teeth -98
Pitch-3
0.02
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting QBL-3/8-3/8-U (QBL-3/8-3/8-U)
- TOMPKINS Hydraulic Fitting-Steel12MP-08FP REDUCER (5406-12-08)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2459)
- BROAN Motor and Blower Wheel (97012041)
- BESTORQ 5M Timing Belts, 460-5M-15 (460-5M-15)
- BESTORQ 8M Timing Belts, 2240-8M-30 (2240-8M-30)
- BESTORQ Bestorq Double Side Timing Belt Model D1600-8M-50 - 62.99 in Outside Length - 1.97 in Top Width (D1600-8M-50)
- BESTORQ Bestorq Timing Belt Model 1890-14M-125 - 74.41 in Outside Length - 4.92 in Top Width (1890-14M-125)
- BESTORQ 8M Timing Belts, 1696-8M-85 (1696-8M-85)
- BESTORQ 8M Timing Belts, 704-8M-20 (704-8M-20)
- GATES PowerGrip Timing Belts, 248L050 (248L050)
- Bestorq Timing Belts