Shop All Timing Belts
Bestorq
3M Timing Belts
Mfr # 285-3M-09
Zoro # G106419949
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 285 mm (11.23 in)
- Number of Teeth - Timing Belts 95
- Industry Number - Timing Belts 285-3M-09
- Number of Ribs 1
- Top Width 9 mm (0.36 in)
Product Information
- Brand Bestorq
- MFR # 285-3M-09
- Zoro # G106419949
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 285 mm (11.23 in) |
Top Width | 9 mm (0.36 in) |
Height | 0.095 in |
Details
Number of Teeth - Timing Belts | 95 |
Industry Number - Timing Belts | 285-3M-09 |
Number of Ribs | 1 |
Material | Rubber |
Gearbelt Type | Timing Belt |
Storage Temp. | 40F-100F |
Weight | 0.02 |
Temp. Range | -30 F to 160 F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
For Use With | Heavy Duty General Application |
Standards | RMA |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-285 mm (11.23 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-285 mm (11.23 in)
Number of Teeth -95
Pitch-3
0.02
Oil and Heat resistant
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-285 mm (11.23 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-285 mm (11.23 in)
Number of Teeth -95
Pitch-3
0.02
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM Compressor Oil, 5 gal., Pail, Mineral Oil (FS AMMONIA COMPRESSOR FG-68-005)
- ZEP Lubricant/Penetrant, Dual Force, 14 oz, Multi (ZPE374301)
- D&D Timing Belt, 5M, 25 x 1050mm PL, T210 (1050-5M-25)
- FAG BEARINGS Deep Groove Ball Bear., S.Row >90<=140Mm (6216 2RSR C3)
- BESTORQ 3M Timing Belts (249-3M-15)
- BESTORQ 8M Timing Belts, 760-8M-20 (760-8M-20)
- BESTORQ Bestorq Timing Belt Model 210H050 - 21 in Outside Length - 0.5 in Top Width (210H050)
- BESTORQ 8M Timing Belts, 720-8M-21 (720-8M-21)
- BESTORQ Timing Belt Model 387L150 387 in Effective length and 15 in Top Width (387L150)
- BESTORQ L Timing Belts (263L075)
- BESTORQ Bestorq Timing Belt Model 252-3M-12 - 9.92 in Outside Length - 0.24 in Top Width (252-3M-12)
- Bestorq Power Transmission Belts