Shop All Timing Belts
Bestorq
3M Timing Belts
Mfr # 249-3M-15
Zoro # G006420144
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 249 mm (9.81 in)
- Number of Teeth - Timing Belts 83
- Industry Number - Timing Belts 249-3M-15
- Material Rubber
- Top Width 15 mm (0.6 in)
Product Information
- Brand Bestorq
- MFR # 249-3M-15
- Zoro # G006420144
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 249 mm (9.81 in) |
Top Width | 15 mm (0.6 in) |
Height | 0.095 in |
Details
Number of Teeth - Timing Belts | 83 |
Industry Number - Timing Belts | 249-3M-15 |
Material | Rubber |
Number of Ribs | 1 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Temp. Range | -30 F to 160 F |
Weight | 0.02 |
Banded Belt | No |
Standards | RMA |
For Use With | Heavy Duty General Application |
Storage Temp. | 40F-100F |
Gearbelt Type | Timing Belt |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-249 mm (9.81 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-249 mm (9.81 in)
Number of Teeth -83
Pitch-3
0.02
Oil and Heat resistant
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-249 mm (9.81 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-249 mm (9.81 in)
Number of Teeth -83
Pitch-3
0.02
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Poly Rib J Belt, 16.3in EL-4 Rib (163J4)
- ENERPAC Hydraulic Maintenance Set, 10 t, 22 pc (MSFP10)
- DAYTON Coupling, Rigid Steel (3ZN31)
- DAYTON B175 V-Belt, 178" Outside Length, 21/32" Top Width, 1 Ribs (3GWK8)
- BESTORQ 5M Timing Belts, 450-5M-15 (450-5M-15)
- BESTORQ H Timing Belts (630H200)
- BESTORQ Timing Belt Model 185MXL056 185 in Effective length and 056 in Top Width (185MXL056)
- BESTORQ Timing Belt Model D900H150 90 in Effective length and 15 in Top Width (D900H150)
- BESTORQ Bestorq Timing Belt Model 160MXL050 - 16 in Outside Length - 0.5 in Top Width (160MXL050)
- BESTORQ 3M Timing Belts (195-3M-09)
- DAYTON Gearbelt, HT, 85 Teeth, Length 1190 mm (1LWB5)
- Bestorq Timing Belts