Shop All Timing Belts
Bestorq
3M Timing Belts
Mfr # 207-3M-15
Zoro # G406420126
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 207 mm (8.15 in)
- Number of Teeth - Timing Belts 69
- Industry Number - Timing Belts 207-3M-15
- Weight 0.02
- Standards RMA
Product Information
- Brand Bestorq
- MFR # 207-3M-15
- Zoro # G406420126
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 207 mm (8.15 in) |
Top Width | 15 mm (0.6 in) |
Height | 0.095 in |
Details
Number of Teeth - Timing Belts | 69 |
Industry Number - Timing Belts | 207-3M-15 |
Weight | 0.02 |
Standards | RMA |
Banded Belt | No |
Gearbelt Type | Timing Belt |
Temp. Range | -30 F to 160 F |
Number of Ribs | 1 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Storage Temp. | 40F-100F |
Material | Rubber |
For Use With | Heavy Duty General Application |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-207 mm (8.15 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-207 mm (8.15 in)
Number of Teeth -69
Pitch-3
0.02
Oil and Heat resistant
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-207 mm (8.15 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-207 mm (8.15 in)
Number of Teeth -69
Pitch-3
0.02
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 20 Stroke - 1.5 Rod (288422)
- MILTON J.I.C 1/2"x20 Slip Sleeve Constant Bleed (C1014)
- NSK NSK 6913, 6900 Series Ball Bearing (6913)
- PNEUMADYNE Manifold, Metal, NPT, 8-3/4 In. L (M30-375-8)
- BESTORQ 5M Timing Belts, 325-5M-15 (325-5M-15)
- BESTORQ 8M Timing Belts, 640-8M-20 (640-8M-20)
- BESTORQ Bestorq Timing Belt Model 2310-14M-50 - 90.94 in Outside Length - 1.97 in Top Width (2310-14M-50)
- BESTORQ 8M Timing Belts, 568-8M-25 (568-8M-25)
- BESTORQ 5M Timing Belts, 425-5M-15 (425-5M-15)
- BESTORQ H Timing Belts (290H100)
- D&D Timing Belt, 5M, 15 x 365mm PL, T73 (365-5M-15)
- Bestorq Timing Belts